Shop All Tail Lights, Back Up Lights & Accessories
Maxxima
Stop/Tail/Turn, Oval, Red
Mfr # M63350R
Zoro # G6079157
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Drawn 0.3 A
- Height - Vehicle Lighting 2 5/16 in
- Length - Vehicle Lighting 6 1/2 in
- Color Red
- Lens Design Oval
Product Information
- Brand Maxxima
- MFR # M63350R
- Zoro # G6079157
- UPC # 755183170100
- Country of Origin Taiwan, Province of China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Height - Vehicle Lighting | 2 5/16 in |
Length - Vehicle Lighting | 6 1/2 in |
Width | 6-1/2" |
Width - Vehicle Lighting | 1/2 in |
Depth | 13/32" |
Length | 6-1/2" |
Overall Height | 2 5/16 in |
Overall Depth | 3/8 in |
Overall Width | 6 1/2 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop Light, Lens Color Red, Shape Oval, Overall Diameter Not Applicable, Overall Height 2 5/16 in, Overall Width 6 1/2 in, Overall Depth 3/8 in, Current 230 mA, Electrical Connection Wire Leads, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Grommet, Mount Style Surface, Installation Type Permanent, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Manifold Exhaust Side 2 (24 164 13-S)
- RACE SPORT 8Mm Flush Mount Led Indicator Light W/ Wiring (Green) (RS8MMG-W)
- FLEXZILLA Inflator Kit with 3 Quick Connect Hose, (AL2025FZ-1)
- BUYERS PRODUCTS Rubber Hood Catch, PK 4 (Wj201A4)
- MAXXIMA Stop/Tail/Turn, Oval, Amber (M63350Y)
- MAXXIMA Stop/Tail/Turn Light, Round, 4-1/4" Dia. (M42322R)
- MAXXIMA Stop/Turn/Tail, Rectangle, Red (M42213R-KIT)
- MAXXIMA S/T/T/Park Light, LED, Amber/Red, 4-5/16Dia (M42341R/Y)
- MAXXIMA Backup Light, LED, Red, Surf, Rect (M63318-A)
- MAXXIMA Stop/Tail/Turn Light, LED, Red, Grommet, Ovl (M63100R)
- TRUCK-LITE Signal-Stat, Incandescent, Red/Clear Polycarbonate Lens, Left Hand Side, Combo Box Light, 3 Stud (5315Y101)
- Maxxima Tail Lights, Back Up Lights & Accessories