Shop All Tail Lights, Back Up Lights & Accessories
Maxxima
Stop/Tail/Turn, Oval, Amber
Mfr # M63350Y
Zoro # G6102415
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Surface/Grommet
- Wiring Connection - Vehicle Lighting Hardwired
- Lens Design Oval
- Power Source 12V DC
- Width - Vehicle Lighting 1/2 in
Product Information
- Brand Maxxima
- MFR # M63350Y
- Zoro # G6102415
- UPC # 755183170124
- Country of Origin Taiwan, Province of China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Width - Vehicle Lighting | 1/2 in |
Length - Vehicle Lighting | 6 1/2 in |
Depth | 2/5" |
Length | 6-1/2" |
Height - Vehicle Lighting | 5 3/16 in |
Overall Depth | 3/8 in |
Overall Width | 6 1/2 in |
Overall Height | 2 5/16 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Turn Signal Light, Lens Color Amber, Shape Oval, Overall Diameter Not Applicable, Overall Height 2 5/16 in, Overall Width 6 1/2 in, Overall Depth 3/8 in, Current 290 mA, Electrical Connection Wire Leads, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Grommet, Mount Style Surface, Installation Type Permanent, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Motor Oil, 1 qt. Size, 0W-40 SAE Grade (852518)
- ANDERSON BILGE HOSE 1-1/8""X50' (BP158118050R)
- PEAK Antifreeze Coolant, Bottle, 1 gal, Ready to Use, Pre-Diluted 50/50, OAT, Ethylene Glycol, Red (FXAB53)
- BAK INDUSTRIES For BAKFlip Models, Includes 2 Elevator Bolts/ 4 Rubber Washers/ 2 Flat Washers/ 2 Lock Washers (PARTS-254A0001)
- MAXXIMA S/T/T/Park Light, LED, Amber/Red, 4-5/16Dia (M42341RYCL)
- MAXXIMA Stop-Turn-Tail Lamp, 3-1/2" L x 2-45/64"W (MFL-200SY)
- MAXXIMA Combination Flashing Work Light (M85437R-WL)
- MAXXIMA Backup Light, LED, Wht, Flange, Rnd, 4 In Dia (AX44WF - KIT)
- MAXXIMA Stop/Tail/Turn Light, LED, Red, Round, 4 Dia (3YXU9)
- MAXXIMA Back Up LED Light, 1/2 in. D, 9 Bulbs (M42365)
- PETERSON MANUFACTURING Stop Turn Tail Light Incandescent Bulb Round Red Lens 414 NonSubmersible (V426R)
- Maxxima Automotive Lighting