Shop All Tail Lights, Back Up Lights & Accessories
Maxxima
Stop/Tail/Turn Light, Round, 4-1/4" Dia.
Mfr # M42322R
Zoro # G4847215
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Lens Shape - Vehicle Lighting Round
- Voltage 12.8VDC
- Lens Color Red
- Lighting Technology - Vehicle Lighting LED
Product Information
- Brand Maxxima
- MFR # M42322R
- Zoro # G4847215
- UPC # 755183163928
- Country of Origin Taiwan, Province of China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Width - Vehicle Lighting | 1 3/4 in |
Diameter - Vehicle Lighting | 4 1/4 in |
Overall Depth | 4 5/16 in |
Overall Diameter | 4 5/16 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop Light, Lens Color Red, Shape Round, Overall Diameter 4 5/16 in, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 4 5/16 in, Current 240 mA, Electrical Connection PL-3 Connector, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Grommet, Mount Style Surface, Installation Type Permanent, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENOWN 16 in. x 16 in. Premium Microfiber Cleaning Cloth, Blue (REN01616-BPZ)
- ARMOR ALL FreshFx Carpet and Upholstery CleanerProtector Foam New Car Scent 22 oz (19139)
- A & I PRODUCTS Strut, Gas; Seat 12" x3" x1" (A-189787A2)
- MAIN FILTER ZINGA AE25 Replacement/Interchange Spin-On Filter (MF0057997)
- MAXXIMA Stop/Tail/Turn Light, LED, Red, Round, 4 Dia (AX40RCG-KIT)
- MAXXIMA Back Up Lamp, 9 LED, Oval, 12.8V (M63347-KIT)
- MAXXIMA Stop/Tail/Turn Light, LED, Red, 4-1/4 Dia (M42344R)
- MAXXIMA Back-Up Light, Clear, Oval, 0.5 A (M63324-ADF)
- MAXXIMA Stop/Tail/Turn Light, 6LED, 6x3In, Oval, Red (M63346R)
- MAXXIMA Backup Light, Oval, White (M63350)
- URO PARTS Tail Light Lens, 1078202766 (1078202766)
- Maxxima Tail Lights, Back Up Lights & Accessories