Shop All Tail Lights, Back Up Lights & Accessories
Maxxima
Stop-Turn-Tail Lamp, LED, Oval, Red
Mfr # M63346R-KIT
Zoro # G4862261
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Current Rating 130mA
- Width - Vehicle Lighting 6 7/16 in
- Color Red
- Termination Type PL-3 Connector
Product Information
- Brand Maxxima
- MFR # M63346R-KIT
- Zoro # G4862261
- Country of Origin Taiwan, Province of China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Width - Vehicle Lighting | 6 7/16 in |
Width | 6-13/32" |
Depth | 1-19/32" |
Diameter | 1-3/5" |
Overall Width | 6 3/8 in |
Overall Depth | 1 5/8 in |
Overall Height | 2 3/16 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop Light, Lens Color Red, Shape Oval, Overall Diameter Not Applicable, Overall Height 2 3/16 in, Overall Width 6 3/8 in, Overall Depth 1 5/8 in, Current 180 mA, Electrical Connection PL-3 Connector, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Grommet, Mount Style Surface, Installation Type Permanent, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA Bulb H3 24V 70W Pk22S T3.25 Bulbs, H324V (H324V)
- STANDARD IGNITION Relay, Ry-91 (RY-91)
- GROTE Toggle Switch Guard (82-2108)
- TERA PUMP Electric Pail Pump (TRPAIL)
- MAXXIMA Stop/Turn/Tail Light, LED, Flange, Red (M85417R-KIT)
- MAXXIMA Backup Light, LED, Wht, Flange, Rnd, 4 In Dia (AX44WF - KIT)
- MAXXIMA Turn/Park/Front Light, LED, Amber, 270mA (M42201Y)
- MAXXIMA Stop/Turn/Tail, 4In, 6 LED, Round, Red (M42346R)
- MAXXIMA Back Up Lamp, 9 LED, Round, 12.8V (M42347-KIT)
- MAXXIMA Stop/Tail/Turn Light, LED, Red, Round, 4 Dia (AX40RCG-KIT)
- GROTE Stop/Tail/Turn Lamp, Red, Round (52770)
- Maxxima Automotive Lighting