Shop All Vehicle Bulbs & Lenses
Maxxima
Stop-Turn-Tail Lamp, 5-3/4" L x 1-3/8" W
Mfr # M84446BLK
Zoro # G3367819
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology - Vehicle Lighting LED
- Lens Material Polycarbonate
- Length - Vehicle Lighting 5 3/4 in
- Manufacturer Warranty - Vehicle Lighting 5 Year Warranty
- Lens Color - Vehicle Lighting Black
Product Information
- Brand Maxxima
- MFR # M84446BLK
- Zoro # G3367819
- UPC # 755183174733
- Country of Origin Korea, Republic of
- Category Vehicle Bulbs & Lenses
Dimensions
Length - Vehicle Lighting | 5 3/4 in |
Width - Vehicle Lighting | 3/4 in |
Height - Vehicle Lighting | 1 1/2 in |
Overall Length | 5 3/4 in |
Overall Height | 7/8 in |
Overall Width | 13/16 in |
Description
Interior Compartment Light, Shape Rectangular, Operating Voltage 12.8V DC, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness 260 lm, Electrical Connection Blunt Cut Wires, Overall Length 5 3/4 in, Includes Electrical Connection Electrical Connection Not Included, Overall Width 13/16 in, Overall Height 7/8 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Screw, Standards Not Applicable, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 7 x 9-1/4 in. (PA1769)
- RUBBERMASTER 18x8.50-8 S-Turf 4 Ply Tubeless Low Speed Tire (450325)
- MAXXIMA Back Up Lamp, Round, Grommet, White (M42324-A)
- ORALITE Reflective Tape, Truck, Polyester (18806)
- MAXXIMA Dome Light, LED, 1" D, 6" Diameter, White (M84435RW)
- MAXXIMA Dome Lamp, Clear, 6-1/2" H, 36 Bulbs (M84435-A)
- MAXXIMA Dome Lamp, Clear, 6-1/2" H x 6" Dia. (M84434-A)
- MAXXIMA Strip Light, White, LED, 78" L x 13/32" W (MSLS-78120)
- MAXXIMA Work Lamp, Angled, Round, White (MWL-12-KIT)
- MAXXIMA Projector Light, LED, 4-13/32" L (PLB-630-A)
- PROCOMP 7IN ROUND LED HEADLIGHTS PAIR (76402P)
- Maxxima Automotive Lighting