Shop All Automotive Warning & Marker Lights
Maxxima
RED LED EMERGENCY FLASHER
Mfr # SDL-52-A
Zoro # G4863424
original price:
$20.08
4% off
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Lens Color Red
- Lighting Technology - Vehicle Lighting LED
- Number of Flash Patterns - Vehicle Lighting 3
- Color Red
Product Information
- Brand Maxxima
- MFR # SDL-52-A
- Zoro # G4863424
- UPC # 755183167759
- Country of Origin China
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 4 in |
Width - Vehicle Lighting | 1 13/32 in |
Length - Vehicle Lighting | 6 1/4 in |
Height | 1-13/32" |
Width | 4" |
Overall Height | 1 3/8 in |
Overall Depth | 6 5/16 in |
Battery Size | AA |
Overall Length | 4 in |
Description
Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Red, Lens Color Red, Shape Oval, Light Pattern Flashing, SAE Class Rating Not Rated, Electrical Connection Not Applicable, Lighting Technology LED, Installation Type Removable, Operating Voltage Not Applicable, Overall Length 4 in, Overall Diameter Not Applicable, Overall Height 1 3/8 in, Overall Depth 6 5/16 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Jack Bottle Hydraulic 4Ton (T010704)
- MAG 1 Mag 1 Oem Power Steering Fluid - Complete Flush And Fill (MAG62661)
- CARTER FUEL PUMPS 69-78 Cad Comm Chassis-Deville 7.7-8.2L Mech Fuel Pump, M6622 (M6622)
- ILC Replacement For IOTA DLS2715 (DLS-27-15)
- MAXXIMA Clearance Light, LED, Red, Round, 2-1/2 Dia (AX10RCG-KIT)
- MAXXIMA Clearance Marker Light, Red Clear, 13/32"D (M09350RCL)
- MAXXIMA Warning Light, Amber, Continuous, 12.8V DC (M42321-A)
- MAXXIMA Clearance Marker Light, LED, 0.6In H, Red (M20341R)
- MAXXIMA Clearance Light, LED, Rd, Grommet, Rnd, 2 Dia (M34260RCL)
- MAXXIMA Warning Light, Flashing, 12.8V DC (M20484YWCL-DC)
- WOLO Amber Lens Warning Lights, 12V, Hawkeye (3000-A)
- Maxxima Automotive Lighting