Shop All Automotive Back Up Alarms
Maxxima
Pedestal Light, 2" D, LED, 5-29/32" W, 2" H
Mfr # M42341Y/Y
Zoro # G8479129
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Amber
- Voltage 12.8V DC
- Lamp Type LED
- Housing Color Silver
- Current Drawn 0.5 A
Product Information
- Brand Maxxima
- MFR # M42341Y/Y
- Zoro # G8479129
- UPC # 755183167865
- Country of Origin Taiwan, Province of China
- Category Automotive Back Up Alarms
Dimensions
Diameter - Vehicle Lighting | 4 5/16 in |
Overall Depth | 2 in |
Overall Diameter | 4 5/16 in |
Description
M423411Y/Y, Lighting Technology LED, Light Type Turn Signal Light, Lens Color Amber, Shape Round, Overall Diameter 4 5/16 in, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 2 in, Current 630 mA, Electrical Connection Wire Leads, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Installation Type Permanent, IP Rating IP67, Standards SAE J222, SAE J2261
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO GOOSENECK ADAPTER, 15IN (48501)
- QUANTUM In-Tank Electric OEM Replacement Fuel Pump w/ Tank Seal HFP-360KP-T (HFP-360KP-T)
- HITACHI High Pressure Fuel Pump (HPP0023)
- AGS Brass Fuel Connector, 5/16 Hose, Male (1/2-20 Inverted), 1/card (FHF-15C)
- MAXXIMA Spot Light, 1-51/64" D, LED, 4-1/2" W, 460mA (M42360R/Y-A)
- MAXXIMA Back-Up Light, White, Rectangular, 170 mA (M42213-A)
- MAXXIMA Strip Light, LED, 13/64" D, 45" Diameter (MLS-4569-A-SW)
- MAXXIMA Strip Lighting, Rect, LED, 12VDC, 18" LL (MLS-1827-A)
- MAXXIMA Spot Light, 1-51/64" D, 4-1/2" W, 4-1/2" H (M42363RYCL-A)
- MAXXIMA License Plate Light, LED, Clear, Round (M25220L)
- GORILLA WHIPS Flashing LED Light, Amber (WLFS.4LED.AF)
- Maxxima Automotive Back Up Alarms