Shop All Automotive Wires & Cables
Maxxima
Main Harness, Blunt Cut Type, 3-13/64" L
Mfr # M50956
Zoro # G3367791
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Blunt Cut
- Length 3 13/64 in
- Wire Type Copper and Stranded
- Description/Special Features Designed to Activate 1 or More Lights Once The Master Light Is Illuminated, Works with LED or Incandescent Lights In Any Combination
- Connector Type Blunt Cut Wires
Product Information
- Brand Maxxima
- MFR # M50956
- Zoro # G3367791
- UPC # 755183174177
- Country of Origin Taiwan, Province of China
- Category Automotive Wires & Cables
Dimensions
Length | 3 13/64 in |
Max. Wire Size | 18 AWG |
Height | 39/64 in |
Min. Wire Size | 18 AWG |
Overall Length | 3 3/16 in |
Wire Sizes Included | 18 AWG |
Details
Item | Harness |
Type | Blunt Cut |
Wire Type | Copper and Stranded |
Description/Special Features | Designed to Activate 1 or More Lights Once The Master Light Is Illuminated, Works with LED or Incandescent Lights In Any Combination |
Connector Type | Blunt Cut Wires |
Color | Black |
Max. Wire Combination | 6 |
Min. Wire Combination | 5 |
Max. Voltage | 12.8 |
Wire Material | Copper |
Compatible Product Type | Incandescent Lights, LED Lights |
Product Type | Harness |
Current Rating | 2 A, 8 A |
Number of Connectors | 6 |
Voltage Rating | 12.8V DC |
Number of Wires | 6 |
Description
Harness, Product Type Harness, Connector Type Blunt Cut Wires, Number of Wires 6, Wire Length Not Applicable, Number of Connectors 6, Compatible Product Type Incandescent Lights, LED Lights, Wire Sizes Included 18 AWG, Color Black, Current Rating 2 A, 8 A, Overall Length 3 3/16 in, Voltage Rating 12.8V DC, Wire Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST EXHAUST MUFFLER (21576)
- ABRAMS Pin PL-3 Straight Angle Plug-In Connector 12" Long 3-Wire For STT Light (TLC-3P-SA)
- WEATHERHEAD Nut, 1/4 In Tube Sz, PK10 (1361X4)
- VICTRON ENERGY Shunt 1000A/50mV-0, 5 / 2xM10 (SHU102050200)
- KEE SAFETY Kee Safety - 20-5 - Kee Klamp Side Outlet Elbow, 3/4" Dia. (20-5)
- PIONEER CABLE Speedometer Cable, Ca-3059 (CA-3059)
- AUTO METER FSE, ULTRA-LITE 2IN E.G.T. KIT, 0-1600F (4344)
- ANCOR Yellow 1/0 AWG Battery Cable - Sold By The Foot (1169-FT)
- REMINGTON INDUSTRIES Marine Battery Cable, 4 AWG Gauge, Tinned Copper w/ Black PVC, 36" Length, 5/16" Lugs (4-5MBCBLA36)
- PIONEER CABLE Manual Shift Cable, Ca-8211 (CA-8211)
- SPARTAN POWER Single Black 8 ft 2 AWG Battery Cable with 5/16" Ring Terminals (SINGLEBLACK8FT2AWG)
- Maxxima Automotive Electrical