Shop All Vehicle Bulbs & Lenses
Maxxima
Low Beam Headlight, LED, 4" Diameter, Black
Mfr # VHL-4X6DRL
Zoro # G8479156
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Surface
- Lamp Life 35,000 hr
- Color Black
- Lens Shape - Vehicle Lighting Rectangular
- Lens Material Polycarbonate
Product Information
- Brand Maxxima
- MFR # VHL-4X6DRL
- Zoro # G8479156
- UPC # 755183173521
- Country of Origin Korea, Republic of
- Category Vehicle Bulbs & Lenses
Dimensions
Height | 3-45/64" |
Width | 4-13/64" |
Depth | 4-13/64" |
Diameter | 4" |
Width - Vehicle Lighting | 3 3/4 in |
Length - Vehicle Lighting | 6 1/2 in |
Height - Vehicle Lighting | 4 1/4 in |
Length | 6-19/32" |
Overall Depth | 3 11/16 in |
Overall Height | 4 3/16 in |
Overall Width | 6 5/8 in |
Description
Headlight, Light Type Headlight, Lighting Technology LED, Heated Non-Heated, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Vehicle Side Universal, Beam Type Low Beam, Mount Style Surface, Includes Electrical Connection Electrical Connection Included, Mount Type Bracket, Electrical Connection H4 Connector, Shape Rectangular, Number of Bulbs 5, Overall Height 4 3/16 in, Overall Width 6 5/8 in, Overall Depth 3 11/16 in, Housing Material Polycarbonate, IP Rating IP67, Series Vionic Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE TRUCK EQUIPMENT GRIP STEP 7IN RUNNING BOARDS BLACK TEXTURED POWDER COAT (415036-401720)
- GATES Fhp Medium Horse-Power V-Belt, 6841 (6841)
- DORMAN Coolant Connector, 902-714 (902-714)
- HUSKY LINER RUBBER REAR MUD FLAPS - 12IN W/O WEIGHT MUDDOG MUD FLAPS (55100)
- MAXXIMA Dome Lamp, Clear, 6-1/2" H, 36 Bulbs (M84435-A)
- MAXXIMA Strip Lighting, Self Adhesive, 24", White (MLS-2436WW-A)
- MAXXIMA Cargo Light, 13/32 in. D, 27 Bulbs (M84442)
- MAXXIMA Courtesy Light, 6 LED, 1-1/4In Round, White (M09400WCL)
- MAXXIMA Strip Light, White, LED, 78" L x 13/32" W (MSLS-78120)
- MAXXIMA Strip Light, Self Adhesive, 36 In, Red (MLS-3654R)
- RACE SPORT 10-Led Motion Sensor Activated Ir Sensor Light - Battery Operated (RS2948)
- Maxxima Automotive Lighting