Shop All Automotive Back Up Alarms
Maxxima
Light Strip, 51/64" D, 29/32" W, 1-13/32" H
Mfr # M84423-B
Zoro # G8479278
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12.8VDC
- Lens Color White
- Lamp Type Led
- Light Output 375 Lumens
- Housing Color White
Product Information
- Brand Maxxima
- MFR # M84423-B
- Zoro # G8479278
- UPC # 755183172739
- Country of Origin Taiwan, Province of China
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 1 in |
Width - Vehicle Lighting | 5/8 in |
Length - Vehicle Lighting | 18 in |
Width | 29/32" |
Length | 19-13/64" |
Height | 1-13/32" |
Diameter | 18" |
Depth | 51/64" |
Overall Height | 5/8 in |
Overall Width | 7/8 in |
Overall Length | 18 in |
Description
Strip Lighting, Flexibility Rigid, Shape Flat, Operating Voltage 12.8V DC, Light Color White, IP Rating IP68, Maximum Brightness 375 lm, Electrical Connection Blunt Cut Leads, Overall Length 18 in, Overall Width 7/8 in, Overall Height 5/8 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Standards Not Applicable, Lighting Technology LED, Current 680 mA, Features 2-Hole Surface Mount, Installation Type Permanent, Light Type Rigid Strip Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Jabsco Par-Max 3 Water Pressure Pump - 12V - 3 GPM - 40 PSI (31395-4012-3A)
- BALDWIN FILTERS Fuel Filter, Element Only, 11" H x 11" L (BF46071)
- CURT Class 1 Hitch, 1-1/4" Receiver, Buick Encore GX, Chevrolet Trailblazer (11612)
- HOLLEY GPS, DIGITAL DASH, USB (554-140)
- MAXXIMA Spot Light, 1-51/64" D, 4-1/2" W, 4-1/2" H (M42362RYCL-A)
- MAXXIMA Strip Light, LED, 13/64" D, 45" Diameter (MLS-4569-A-SW)
- MAXXIMA License Plate Light, LED, Clear, Round (M25220L)
- MAXXIMA Strip Lighting, Rect, LED, 12VDC, 24" L (MLS-2436-A)
- MAXXIMA Strip Light, LED, 13/64" D, 18" Diameter (MLS-1827-A-SW)
- MAXXIMA Strip Lighting, Rect, LED, 12VDC, 18" LL (MLS-1827-A)
- ECCO Flood Light, LED, 1-13/16" D (E92007-HV)
- Maxxima Automotive Back Up Alarms