Shop All Automotive Back Up Alarms
Maxxima
License Plate Light, LED, Clear, Round
Mfr # M25220L
Zoro # G810437178
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Housing Material Aluminum
- Standards DOT Compliant, FMVSS 108, SAE J587
- Lighting Technology LED
- Shape Round
Product Information
- Brand Maxxima
- MFR # M25220L
- Zoro # G810437178
- UPC # 755183182844
- Country of Origin China
- Category Automotive Back Up Alarms
Dimensions
Overall Height | 1 3/8 in |
Overall Width | 3 3/8 in |
Details
Item | License Plate Light |
Lens Color | Clear |
Housing Material | Aluminum |
Standards | DOT Compliant, FMVSS 108, SAE J587 |
Lighting Technology | LED |
Shape | Round |
Number of Bulbs | 3 |
Lens Material | Polycarbonate |
Includes Electrical Connection | Electrical Connection Included |
Mount Style | Surface |
Electrical Connection | Bullet Connector, Ring Connector |
Maximum Brightness | 40 lm |
Manufacturer Warranty | 5 yr |
Current | 40 mA |
Light Type | License Plate Light |
Mount Type | Screw |
Installation Type | Permanent |
Description
License Plate Light, Lighting Technology LED, Lens Color Clear, Shape Round, Overall Diameter Not Applicable, Overall Height 1 3/8 in, Overall Width 3 3/8 in, Current 40 mA, Electrical Connection Bullet Connector, Ring Connector, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Screw, Mount Style Surface, Installation Type Permanent, Standards DOT Compliant, FMVSS 108, SAE J587
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 107 Db Back-Up Alarm (699107)
- MAIN FILTER DONALDSON/FBO/DCI P550388 Replacement/Interchange Spin-On Filter (MF0058057)
- REESE Light Weight Distributing Kit, 12-1/4" L (54998)
- KEEDEX Keedex:K-GSA GSA Type Change Key Set (K-GSA)
- MAXXIMA Strip Lighting, Rect, LED, 12VDC, 24" L (MLS-2436-A)
- MAXXIMA Strip Light, LED, 13/64" D, 18" Diameter (MLS-1827-A-SW)
- MAXXIMA Back-Up Light, White, Rectangular, 170 mA (M42213-A)
- MAXXIMA DC Voltage Converter (M50913)
- MAXXIMA Spot Light, 1-51/64" D, 4-1/2" W, 4-1/2" H (M42362RYCL-A)
- MAXXIMA Strip Lighting, Rect, LED, 12VDC, 18" LL (MLS-1827-A)
- ROADPRO LED Diamond Lens Double Bubble, 4x2, Lamp Type: Led (RP1375RDL)
- Maxxima Automotive Back Up Alarms