Shop All Turn Signal Lights, and Side Marker Lights
Maxxima
LED Light Stop/Tail/Turn/Backup
Mfr # M42223L
Zoro # G500720542
product price: $69.25
/ea
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology - Vehicle Lighting LED
- Height - Vehicle Lighting 6 13/16 in
- Width - Vehicle Lighting 5 13/16 in
- Length - Vehicle Lighting 3 1/8 in
- Mounting - Vehicle Lighting 3 Stud
Product Information
- Brand Maxxima
- MFR # M42223L
- Zoro # G500720542
- UPC # 755183180390
- Country of Origin Taiwan, Province of China
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Height - Vehicle Lighting | 6 13/16 in |
Width - Vehicle Lighting | 5 13/16 in |
Length - Vehicle Lighting | 3 1/8 in |
Overall Height | 6 13/16 in |
Overall Width | 5 13/16 in |
Overall Depth | 3 1/8 in |
Description
Stop/Tail/Turn/Back-Up Light, Lighting Technology LED, Light Type Stop, Turn, and Tail Combination Light, Lens Color Red, Shape Rectangular, Overall Diameter Not Applicable, Overall Height 6 13/16 in, Overall Width 5 13/16 in, Overall Depth 3 1/8 in, Current 150 mA, 290 mA, 60 mA, Electrical Connection 15-Pin Connector, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE LED WORK LAMP, MULTI-VOLT, FAR, PENDANT MN (64G01)
- NORCO PROFESSIONAL LIFTING Clutch Jack 300 Lb. Capacity (includes 2 Spline Shafts) (72030B)
- GROTE Beeping Back Up Halogen Bulb, 7/8 In. H (73150-5)
- BOSCH Snow Driver Windshield Wiper Blade -26SD (26SD)
- MAXXIMA Oval Amber Side Turn w/Reflector (M63121YDF)
- MAXXIMA Stop/Turn/Tail Light, LED, Grommet, Red (M42322R-DVDF)
- MAXXIMA Stop/Turn/Tail Light, LED, Grommet, Red (M42322RCLDF)
- MAXXIMA Stop/Turn/Tail Light, Oval, 1-45/64" W (M63348R-MH)
- MAXXIMA Headlight, 1100 lm, 3-3/4" W, LED, Black (MHLE-07HILO)
- MAXXIMA Headlight, 1100 lm, 3-29/32" W, LED, Black (MHLE-5X7HILO)
- SPEC-D TUNING 1993-1997 HONDA DEL SOL EG EH6 FOG LIGHT WITH SMOKED LENS, PK 2 (LF-DEL93GOEM-HZ)
- Maxxima Automotive Headlight, Signal & Tail Light Assemblies