Shop All Headlamps, Headlights & Components
Maxxima
Headlight, 890 lm/390 lm, Round, 3-1/2" W
Mfr # MHL-05HILO
Zoro # G2056384
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Round
- Lighting Technology - Vehicle Lighting LED
- Wiring Connection - Vehicle Lighting H4 Connector
- Housing Material Aluminum
- Mounting - Vehicle Lighting Recessed
Product Information
- Brand Maxxima
- MFR # MHL-05HILO
- Zoro # G2056384
- UPC # 755183178748
- Country of Origin Taiwan, Province of China
- Category Headlamps, Headlights & Components
Dimensions
Width - Vehicle Lighting | 3 1/2 in |
Diameter - Vehicle Lighting | 5 3/4 in |
Overall Height | 5 3/4 in |
Overall Diameter | 5 3/4 in |
Overall Depth | 3 1/2 in |
Overall Width | 3 1/2 in |
Description
Headlight, Light Type Headlight, Lighting Technology LED, Heated Heated, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Vehicle Side Universal, Beam Type High Beam, Low Beam, Mount Style Surface, Includes Electrical Connection Electrical Connection Included, Mount Type Bracket, Electrical Connection H4 Connector, Shape Round, Number of Bulbs 2, Overall Height 5 3/4 in, Overall Width 3 1/2 in, Overall Depth 3 1/2 in, Housing Material Aluminum, IP Rating IP67, Series MHLE Series, Current 1.5 A, 9 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Parts Washer (PW00270)
- ILC Replacement for Stanley 5677 replacement light bulb lamp (5677 STANLEY)
- WILLIAMS Williams Standard Seat Creeper (42302)
- ILC Replacement for DR. Fischer 24V 10W Festoon replacement light bulb lamp, 4PK (24V 10W FESTOON DR. FISCHER)
- MAXXIMA LED Head Lamp High Beam (MHLE-4X6HI-MH)
- MAXXIMA LED Head Lamp High/Low Beam (MHLE-5X7HILO-MH)
- MAXXIMA Head Lamp (MHLE-4X6HI-A)
- MAXXIMA LED Head Lamp High/Low Beam (MHLE-07HILO-MH)
- MAXXIMA LED Head Lamp Low Beam (MHLE-4X6LO-MH)
- SPEC-D TUNING Ford F150 Led Projector Headlights 2018-Up (2LHP-F15018SM-SQ-RS)
- TYC Headlight Assembly 2000-2002 Lincoln LS V6 V8, 20-5860-01 (20-5860-01)
- Maxxima Headlamps, Headlights & Components