Shop All Fog Lamps & Fog Lights
This Product is Discontinued
Maxxima
Fog Lights, 2-7/64 in. Depth, White (Discontinued)
Mfr # MFL-100W
Zoro # G4102421
This Product is Discontinued
Key Features
- Depth 2-7/64"
- Length 5-29/32"
- Length - Vehicle Lighting 6 in
- Lamp Type Led
- Number of Bulbs 2
Product Information
- Brand Maxxima
- MFR # MFL-100W
- Zoro # G4102421
- UPC # 755183172685
- Country of Origin Korea, Republic of
- Category Fog Lamps & Fog Lights
Dimensions
Depth | 2-7/64" |
Length | 5-29/32" |
Length - Vehicle Lighting | 6 in |
Width - Vehicle Lighting | 2.125 in |
Height - Vehicle Lighting | 3 3/4 in |
Width | 3-45/64" |
Overall Height | 3 11/16 in |
Overall Depth | 2 1/8 in |
Overall Width | 5 7/8 in |
Description
Fog Light, Light Type Fog Light, Lighting Technology LED, Heated Non-Heated, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Vehicle Side Universal, Beam Type Fog, Mount Style Surface, Includes Electrical Connection Electrical Connection Included, Mount Type Bracket, Electrical Connection H4 Connector, Shape Rectangular, Number of Bulbs 2, Overall Height 3 11/16 in, Overall Width 5 7/8 in, Overall Depth 2 1/8 in, Housing Material Polycarbonate, IP Rating IP67, Series MFL Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.