Shop All Automotive Interior & Compartment Lighting
Maxxima
Courtesy Light, 6 LED, 1-1/4In Round, Blue
Mfr # M09400BCL
Zoro # G4852784
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Round
- Diameter 1-1/4"
- Volt Bulb 12.8 V
- Number of Bulbs 6
- Sub-Category Vehicle Interior Lighting
Product Information
- Brand Maxxima
- MFR # M09400BCL
- Zoro # G4852784
- UPC # 755183167025
- Country of Origin Korea, Republic of
- Category Automotive Interior & Compartment Lighting
Dimensions
Diameter | 1-1/4" |
Length | 2" |
Depth | 1/4" |
Diameter - Vehicle Lighting | 1 1/4 in |
Width - Vehicle Lighting | 1/4" |
Overall Diameter | 1 1/4 in |
Overall Length | 1 1/4 in |
Overall Height | 1 in |
Description
Cargo Light, Shape Round, Operating Voltage 12.8V DC, Lens Color Blue, Overall Diameter 1 1/4 in, Maximum Brightness Not Applicable, Electrical Connection Male Bullet Connector, Overall Length 1 1/4 in, Includes Electrical Connection Electrical Connection Not Included, Overall Width Not Applicable, Overall Height 1 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Grommet, Standards Not Applicable, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for ANCOR 521226 (521226 ANCOR)
- AGS Domestic Steel Brake Line, 1/4 x 40, BL-440 (BL-440)
- BUYERS PRODUCTS 3- Hole Black Powder Coated Drop Forged Bolt-On Heavy-Duty Towing Hook (B076A)
- MARSON Mandrel, 1/4-20 (MAR39358)
- MAXXIMA Courtesy, 3/4In, LED, Green, Clear Lens (M09300G)
- MAXXIMA Courtesy Light, 6 LED, 1-1/4In Round, Green (M09400G)
- MAXXIMA Dome Lamp, LED, 7-1/2" L, 1" W, White (M84406-C)
- MAXXIMA Courtesy Light, 3/4In, LED, Blue, Clear Lens (M09300BCL)
- MAXXIMA License Plate Light, LED, Amber, Round (M25930L)
- MAXXIMA Dome Lamp, LED, 7-1/2" L, 1" W, White (M84405-C)
- ABRAMS Touch Light Series LED Dome Light - Rectangular 45 Degree Angled - 6.4W (TLA-9600)
- Maxxima Automotive Interior & Compartment Lighting