Shop All Fire Signs
Maxxima
Courtesy Light, 4 In. L, Clear Lens
Mfr # M20341WCL
Zoro # G9753125
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Polycarbonate
- Width - Vehicle Lighting 3/4 in
- Mounting - Vehicle Lighting Recessed
- Lamp Type Led
- Lens Shape - Vehicle Lighting Rectangular
Product Information
- Brand Maxxima
- MFR # M20341WCL
- Zoro # G9753125
- UPC # 755183171329
- Country of Origin Taiwan, Province of China
- Category Fire Signs
Dimensions
Width - Vehicle Lighting | 3/4 in |
Height - Vehicle Lighting | 2 3/4 in |
Length - Vehicle Lighting | 5 3/4 in |
Overall Width | 4 in |
Overall Height | 5/8 in |
Overall Length | 5/8 in |
Description
Courtesy Light, Shape Rectangular, Operating Voltage 12.8V DC, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness 45 lm, Electrical Connection Male Bullet Connector, Overall Length 5/8 in, Includes Electrical Connection Electrical Connection Not Included, Overall Width 4 in, Overall Height 5/8 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Screw, Standards Not Applicable, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Veterinary Urinalysis Results Label 2" x 3" White w/Red (VW-0082)
- MILWAUKEE TOOL High Visibility Cut Level 4 Polyurethane Dipped Gloves - M (48-73-8941)
- KLEIN TOOLS P100 HalfMask Respirator, S/M (60553)
- KASK SC2 Yellow Ear Defenders (fits Super Plasma & Zenith Helmets) (38147)
- NMC No Parking Graphic Fire Lane Sign (TM0101K)
- LYLE No Parking Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (R8-3-12HA)
- SIGNMISSION OSHA, Keep Closed Fire Door Do Not Block, 5in X 3.5in, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-MISC-D-35-L-19500-10PK)
- NMC Flammable Keep Fire Away Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (M60PB)
- SIGNMISSION OSHA Notice Sign, Fire Department Connection, 18in X 12in Decal, 12" W, 18" L, Portrait (OS-NS-D-1218-V-12560)
- LYLE Fire Extinguisher Sign, 14x10 In. (U1-1010-RD_10X14)
- NMC Fire Hose Sign, 14 in Height, 10 in Width, Pressure Sensitive Vinyl (FGA1PB)
- Maxxima Signs