Shop All Tail Lights, Back Up Lights & Accessories
Maxxima
Combination Flashing Work Light
Mfr # M85437R-WL
Zoro # G003614836
product price: $75.45
/ea
Free Shipping & Returns
$75.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polycarbonate
- Lens Shape - Vehicle Lighting Round
- Lamp Type LED
- Power Source 12.8V DC
- Rating J2040, J2261, J593
Product Information
- Brand Maxxima
- MFR # M85437R-WL
- Zoro # G003614836
- UPC # 755183181328
- Country of Origin Taiwan, Province of China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Diameter - Vehicle Lighting | 5 1/2 in |
Width - Vehicle Lighting | 1/2 in |
Overall Depth | 1/2 in |
Overall Diameter | 5 1/2 in |
Description
Stop/Tail/Turn/Back-Up Light, Lighting Technology LED, Light Type Stop, Turn, and Tail Combination Light, Lens Color Red, Clear, Shape Round, Overall Diameter 5 1/2 in, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 1/2 in, Current 0.2 A, 1.0 A, 20 mA, Electrical Connection Blunt Cut Wires, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Flange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Brass Street Tee, Male (1/4-18 NPT), Female (1/4-18 NPT), 1/bag (PTF-73B)
- WIX FILTERS CHEV AND GMC TKS WITH 6.2 LITER DIESEL 8 (33136)
- HUTCHINS MANUFACTURING PIERCE PLATE 18 HOLE PATTERN (HU1992)
- PARKER Air Brake Tubing, 3/8 In. OD, Grn (1120-6B-GRN-500)
- MAXXIMA Backup Light, LED, Red, Surf, Rect (M63318-A)
- MAXXIMA Stop-Turn-Tail Lamp, 3-1/2" L x 2-45/64"W (MFL-200SY)
- MAXXIMA Stop/Tail/Turn Light, Red, 2" D, Round (M42320R)
- MAXXIMA Park/Turn Light, LED, Amber, Grommet, Oval (AX60YCG-KIT)
- MAXXIMA Stop/Tail/Turn, Oval, Red (M63350R)
- MAXXIMA Stop/Turn/Tail, 4In, 6 LED, Round, Red (M42346R)
- GROTE Back Up Lamp, Single System (62211)
- Maxxima Automotive Headlight, Signal & Tail Light Assemblies