Shop All Automotive Warning & Marker Lights
Maxxima
Clearance Marker Light, Red/Clear, 2" D
Mfr # M09320RCL
Zoro # G8478821
original price:
$7.88
33% off
new price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Grommet and Bullet Connector
- Features Completely Resin Sealed Electronics, Space Saving Design
- Standards SAE J592E
- Current Drawn 50 mA
- Power Source 12.8V DC
Product Information
- Brand Maxxima
- MFR # M09320RCL
- Zoro # G8478821
- UPC # 755183173026
- Country of Origin Korea, Republic of
- Category Automotive Warning & Marker Lights
Dimensions
Diameter - Vehicle Lighting | 3/4 in |
Width - Vehicle Lighting | 1 in |
Overall Diameter | 3/4 in |
Overall Depth | 1 in |
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Clear, Red, Mount Type Grommet, Overall Diameter 3/4 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards SAE J592E, IP Rating IP67, SAE Lens Code P2, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 50 mA, Electrical Connection Bullet Connector, Housing Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Auto V-Belt, Industry Number 11A1155 (15455)
- ALL BALLS ATV Brake Cable For Kawasaki KLF 300 C Bayou 4x4 89-05 (45-4032)
- MILTON Dual Head Chuck Dial Tire Gage, 0-160psi (S-936)
- JOHNDOW INDUSTRIES Poly Portable Oil Drain, 18 gal. (JDI-18DCP)
- MAXXIMA Clearance Light, LED, Rd, Grommet, Rnd, 2 Dia (M34260RCL)
- MAXXIMA Clearance Marker, Flashng Warning Light (M09450YCL-DC)
- MAXXIMA Clearance Light, LED, Surface, Oval, 3 In L (AX24Y-KIT)
- MAXXIMA Stop/Turn/Tail Light, Red, 1-13/32" D (M42221)
- MAXXIMA Warning Light, Round, Amber (M42701Y)
- MAXXIMA Clearance Marker Light, Red, 1-3/4" D (M09105R)
- FEDERAL SIGNAL Warning Light, LED, Amber, Surface, Rect, 5 L (LP1-012A)
- Maxxima Automotive Lighting