Shop All Automotive Warning & Marker Lights
Maxxima
Clearance Marker Light, Red, Round
Mfr # M34260R
Zoro # G4847118
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Round
- Lamp Type Led
- Lens Color Red
- Voltage 12.8VDC
- Lighting Technology - Vehicle Lighting Strobe
Product Information
- Brand Maxxima
- MFR # M34260R
- Zoro # G4847118
- UPC # 755183162587
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Width - Vehicle Lighting | 3/4 in |
Diameter - Vehicle Lighting | 2 in |
Diameter | 2" |
Depth | 45/64" |
Overall Depth | 3/4 in |
Overall Diameter | 2 in |
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Red, Mount Type Grommet, Overall Diameter 2 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards SAE J2039, SAE J592, IP Rating IP67, SAE Lens Code P2, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 40 mA, Electrical Connection PL-2 Connector, Features Corrosion Resistant, Flash Pattern Synchronized/Alternating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 5 ton Air/Hydraulic Service Jack 22 in Max. Lifting H., 5 7/8 in Min. Lifting H (HDJ5P)
- FULTON Black Fender, #008550 (008550)
- BLUE SEA SYSTEMS Blue Sea 6007 m-Series (Mini) Battery Switch Selector Four Position Re (6007)
- DISCO Zinc Finish Interior Fasteners 15/32" W 11/16" Heighth PK10 (10700PK)
- MAXXIMA Dual Light/Warning Light (M84420YWCL-DC)
- MAXXIMA Combination Flashing Warning Light (M85427R-YCL)
- MAXXIMA Stop/Turn/Tail Light, Red, 1-13/32" D (M42221)
- MAXXIMA Clearance Marker Light, Round, 3/4" D (M09100RCL)
- MAXXIMA Courtesy Light, Round (M09300WCL)
- MAXXIMA LED Marker Light, Amber, 1-3/4" D (M09105Y)
- ABRAMS 3/4" Round 1 LED Bullet Clearance Light - Amber (BCL-R1-A)
- Maxxima Automotive Lighting