Shop All Automotive Warning & Marker Lights
Maxxima
Clearance Marker Light, Amber Clear, 40mA
Mfr # M09350YCL
Zoro # G8478779
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber Clear
- Lamp Type Led
- Sub-Category Clearance Marker Lights
- Mounting Surface
- Height 1"
Product Information
- Brand Maxxima
- MFR # M09350YCL
- Zoro # G8478779
- UPC # 755183173088
- Country of Origin Korea, Republic of
- Category Automotive Warning & Marker Lights
Dimensions
Height | 1" |
Length | 1-39/64" |
Width | 3/4" |
Depth | 13/32" |
Diameter | 3/4" |
Width - Vehicle Lighting | 1/2 in |
Height - Vehicle Lighting | 3/4 in |
Length - Vehicle Lighting | 1 1/2 in |
Overall Height | 13/16 in |
Overall Depth | 3/8 in |
Overall Width | 1 5/8 in |
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Mount Style Surface, Lens Color Amber, Clear, Mount Type Hole, Overall Diameter Not Applicable, Overall Height 13/16 in, Overall Width 1 5/8 in, Standards SAE J592E, IP Rating IP67, SAE Lens Code P2, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 40 mA, Electrical Connection Bullet Connector, Features Corrosion Resistant, Housing Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Fuel Manager Filter, Wf10158 (WF10158)
- ERICKSON 53.5"X19.5"X5" Aluminum Cargo Carrier / Fits 2" & 1.25" Receiver (07701)
- AMERICAN POWER PULL Cable Puller 2 Ton (18600)
- UWS Crossover Truck Tool Box, 63", EC10342 (EC10342)
- MAXXIMA Clearance Light, LED, Amber, 2-1/2 In Dia (M16280YCL)
- MAXXIMA Clearance Light, LED, Amber, Grommet, 2 Dia (M09100Y)
- MAXXIMA Clearance Light, LED, Amber, Oval, 6-1/4 L (M20332YCL)
- MAXXIMA Vehicle Dome Light, 12.8V DC, Red/White (M84434RW-A)
- MAXXIMA LED CLRNC LGHT AMBER GRMMNT (M20311Y)
- MAXXIMA Clearance Marker, Red, Clear Lens (M17300RWCL-DC)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP6-012-048R)
- Maxxima Automotive Warning & Marker Lights