Shop All Automotive Warning & Marker Lights
Maxxima
Clearance Light, LED, Red, Rect, 3-3/16 L
Mfr # M20350R
Zoro # G4834785
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Lens Shape - Vehicle Lighting Rectangular
- Lens Color Red
- Lighting Technology - Vehicle Lighting LED
- Color Red
Product Information
- Brand Maxxima
- MFR # M20350R
- Zoro # G4834785
- UPC # 755183160439
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 1 in |
Width - Vehicle Lighting | 1 in |
Height | 1-1/8" |
Length | 3-3/16" |
Width | 1-1/4" |
Length - Vehicle Lighting | 4 in |
Overall Height | 1 3/16 in |
Overall Depth | 1 1/8 in |
Overall Width | 4 1/8 in |
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Mount Style Surface, Lens Color Red, Mount Type Base, Overall Diameter Not Applicable, Overall Height 1 3/16 in, Overall Width 4 1/8 in, Standards SAE J592E, IP Rating IP67, SAE Lens Code P2, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 50 mA, Electrical Connection PL-2 Connector, Features Plugs Into Existing Mounting Base, Housing Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DU-HA All Terrain, ATV + UTV Storage / Case, Mounting Kit Not Included / Sold Separately (70820)
- AFTERMARKET ORing Kit, Metric (A-VFE3905-AI)
- KEN-TOOL Valve Breaker Repair Kit, 3 Pc (35935)
- DONALDSON Air Filter, Primary Duralite, C065002 (C065002)
- MAXXIMA Clearance Light, LED, Rd, Surf, Oval, 6-5/8 L (M72270R)
- MAXXIMA Clearance Light, LED, Rd, Grommet, Rnd, 2 Dia (M34260RCL)
- MAXXIMA Warning Light, Amber, Flashing, 12/24V DC (M63201Y)
- MAXXIMA Bus Warning Light, LED, 7.2In H, Amber (M90070Y)
- MAXXIMA Clearance Marker, Red, Clear Lens (M17300RWCL-DC)
- MAXXIMA Clearance Light, LED, Red, Round, 2-1/2 Dia (M16280RCL)
- RACE SPORT Jeep Wrangler JL/JT GladiatorLED Door Valet Fender Courtesy Light PR (RSJLJTFCL)
- Maxxima Automotive Warning & Marker Lights