Shop All Automotive Warning & Marker Lights
Maxxima
Clearance Light, LED, Rd, Surf, Oval, 6-1/4 L
Mfr # M20332RCL
Zoro # G4128284
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Oval
- Lamp Type Led
- Voltage 12.8VDC
- Lens Color Red
- Lighting Technology - Vehicle Lighting LED
Product Information
- Brand Maxxima
- MFR # M20332RCL
- Zoro # G4128284
- UPC # 755183161580
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 2 in |
Width - Vehicle Lighting | 1 in |
Height | 1" |
Length | 6-1/4" |
Width | 1-7/8" |
Length - Vehicle Lighting | 6 1/4 in |
Overall Height | 1 7/8 in |
Overall Width | 6 3/16 in |
Overall Depth | 15/16 in |
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Oval, Mount Style Surface, Lens Color Red, Mount Type Hole, Overall Diameter Not Applicable, Overall Height 1 7/8 in, Overall Width 6 3/16 in, Standards SAE J592E, IP Rating IP67, SAE Lens Code P2, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 60 mA, Electrical Connection Pigtail, Housing Material Polycarbonate, Includes Electrical Connection Electrical Connection Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRONIC SPECIALTIES Universal Test Connector Kit - 54 Pc (149)
- CTA MANUFACTURING Ribe Bit Socket, 12mm (9264)
- BEP MARINE Piezo Buzzer - 30mm - 5-20v - 85DB (54-27C4/DSP)
- CURT Trailer Hitch, 2" Receiver, Class 3,13112 (13112)
- MAXXIMA LED Marker, Rectangular, Red, 4-5/8" L (M42206R)
- MAXXIMA Clearance Marker Light, Round, 2" Dia. (M09100YCL)
- MAXXIMA Clearance Marker Light, LED, 0.6In H, Red (M20341R)
- MAXXIMA LED Warning Light, Magnetic Mount, Amber (SDL-35Y)
- MAXXIMA Clearance Marker Light, Round, 3/4" D (M09100RCL)
- MAXXIMA Clearance Light, LED, Rd, Surf, Ovl, 17-1/8 L (M20343R)
- GROTE LIGHTING CLR/MKR LAMP-RED-REFLEX LENS-SEALED (46072)
- Maxxima Automotive Warning & Marker Lights