Shop All Automotive Warning & Marker Lights
Maxxima
Clearance Light, LED, Amber, Rect, 2-1/2 L
Mfr # 3LXG2
Zoro # G4834821
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Lens Shape - Vehicle Lighting Rectangular
- Lens Color Amber
- Lighting Technology - Vehicle Lighting LED
- Color Amber
Product Information
- Brand Maxxima
- MFR # 3LXG2
- Zoro # G4834821
- UPC # 755183160422
- Country of Origin Korea, Republic of
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 1 1/4 in |
Width - Vehicle Lighting | 1 in |
Height | 1-1/4" |
Length | 2-1/2" |
Width | 1" |
Length - Vehicle Lighting | 2 1/2 in |
Overall Height | 1 1/4 in |
Overall Width | 1 in |
Overall Depth | 1 in |
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Mount Style Surface, Lens Color Amber, Mount Type Base, Overall Diameter Not Applicable, Overall Height 1 1/4 in, Overall Width 1 in, Standards SAE J592E, IP Rating IP67, SAE Lens Code P2, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 40 mA, Features Plugs Into Existing Mounting Base, Housing Material Polycarbonate, Installation Type Permanent, Lamp Life 100,000 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T SERIES Starter Solenoid, SS581T (SS581T)
- MIDWEST FASTENER .09 x 3/16 Push Retainers 30PK (933481)
- COLE HERSEE Master Disconnect Switch, On-Off, Red Knob (75920-BP)
- EXTREME MAX Extreme Max 3006.2087 BoatTector Double Braid Nylon Dock Line - 3/8" x 15', Royal Blue (3006.2087)
- MAXXIMA Oval Clearance Marker P2/P3/PC Amber (M17200Y)
- MAXXIMA RED LED EMERGENCY FLASHER (SDL-52-A)
- MAXXIMA LED CLRNC LGHT AMBER GRMMNT (M20311Y)
- MAXXIMA Warning Light, Amber, Continuous, 12.8V DC (M42321-A)
- MAXXIMA Clearance Light, LED, Red, Round, 2-1/2 Dia (M11300R)
- MAXXIMA Clearance Marker Light, Red, 2-1/2" Dia. (M16280R)
- GROTE LIGHTING CLR/MKR LAMP-YEL-KIT (46743 + 43850) (45093)
- Maxxima Automotive Lighting