Shop All Automotive Warning & Marker Lights
Maxxima
Clearance Light, LED, Amber, Oval, 6-5/8 L
Mfr # M72270Y
Zoro # G4833482
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Oval
- Lamp Type Led
- Lens Color Amber
- Voltage 12.8VDC
- Lighting Technology - Vehicle Lighting LED
Product Information
- Brand Maxxima
- MFR # M72270Y
- Zoro # G4833482
- UPC # 755183162068
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 2 in |
Width - Vehicle Lighting | 3/4 in |
Height | 3/4" |
Length | 6-5/8" |
Length - Vehicle Lighting | 6 1/2 in |
Width | 2" |
Overall Height | 2 in |
Overall Depth | 3/4 in |
Overall Width | 6 5/8 in |
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Oval, Mount Style Surface, Lens Color Amber, Mount Type Hole, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 6 5/8 in, Standards SAE J592E, IP Rating IP67, SAE Lens Code P2, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 60 mA, Electrical Connection PL-2 Connector, Housing Material Polycarbonate, Includes Stainless Steel Bezel, Installation Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVOLT ChargeMaster Plus 24V, 20A, 3-Bank Battery Charger (44320205)
- LISLE Lisle Corporation Master Disconnect Set 39850 (LS39850)
- MOTORCRAFT 86-92 Linc Mark Vii/87-93 Mustang 5.0L Throttle Valve, Cx1824 (CX1824)
- SPRINGFIELD MARINE Springfield Marine 1300715-L1 Plug-In Locking 2-3/8" Removable Pedestal Hi-Lo 3-Piece Package - 15" (1300715-L1)
- MAXXIMA LED WARNING LIGHT AMBER (SDL-50-A)
- MAXXIMA Clearance Light, LED, Red, Round, 2-1/2 Dia (M16280RCL)
- MAXXIMA Clearance Light, LED, Amber, 2-1/2 In Dia (M16280YCL)
- MAXXIMA Clearance Light, LED, Surface, Oval, 3 In L (AX24Y-KIT)
- MAXXIMA Side Marker, Amber, 2-29/32 in. Depth (M63123Y)
- MAXXIMA Clearance Light, LED, Amber, Surf, Oval, 3 L (3JYC5)
- GROTE LIGHTING CLR/MKR LAMP-YEL-REFLEX LENS-SEALED (46073)
- Maxxima Automotive Warning & Marker Lights