Shop All Warning Light Parts
Maxxima
Chrome Base and Single Lead Wire, L4.12In
Mfr # 3LXF6
Zoro # G4898171
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1.1 in High, 4.12 in Long, 0.59 in Wide, LED Lamp, Lamp Life 100,000 hr
- Includes Base Plus Single Wire Lead and 2 Screws
- Color Chrome
- Length 4.12"
- Height 1.1"
Product Information
- Brand Maxxima
- MFR # 3LXF6
- Zoro # G4898171
- UPC # 755183160606
- Country of Origin Taiwan, Province of China
- Category Warning Light Parts
Dimensions
Length | 4.12" |
Height | 1.1" |
Width | 0.59" |
Details
Item | Chrome Base with Single Lead Wire |
Type | 1.1 in High, 4.12 in Long, 0.59 in Wide, LED Lamp, Lamp Life 100,000 hr |
Includes | Base Plus Single Wire Lead and 2 Screws |
Color | Chrome |
Description
Chrome Base with Single Lead Wire, Includes Base Plus Single Wire Lead and 2 Screws, 1.1 in High, 4.12 in Long, 0.59 in Wide, LED Lamp, Lamp Life 100,000 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Carded Numbers and Letters, 6, PK10 (5050-6)
- CONDOR Safety Vest, Orange/Red, M, Hook-and-Loop (491R79)
- LYLE Speed Hump Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-5006-EG_12x18 (T1-5006-EG_12x18)
- NMC Danger Keep Hands Clear Sign - Bilingual (ESD654PB)
- STAR Left Spring (2P-Z4598)
- FEDERAL SIGNAL Spire(R) Short Dome Branch Guard (200B-SHORT)
- ZORO SELECT Incandescent Bulb, 24V 5W, PK10 (SSMABT09S2405G)
- ZORO SELECT Incandescent Bulb, 24V 10W, PK10 (SSMABT152410G)
- ZORO SELECT Incandescent Bulb, 120V 10W, PK10 (SSMABT1512010G)
- STAR Right Spring (2P-Z4599)
- ZORO SELECT Light Tube, For Use With Grainger Item: 2ERN6; 2ERN7; 2ERN8; 2ERN9; 2ERP1; 2ERP2; 2ERP3; 2ERP4 (CSCTO15N1020G)
- Maxxima Safety Alarms and Warnings