Shop All Vehicle Bulbs & Lenses
Maxxima
Cargo Light, 5/16 in. D, 15 Bulbs
Mfr # M84441
Zoro # G1803649
original price:
$19.99
17% off
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Vehicle Lighting Permanent
- Lamp Life 100,000 hr
- Lamp Type Led
- Material polycarbonate
- Wiring Connection - Vehicle Lighting Hardwired
Product Information
- Brand Maxxima
- MFR # M84441
- Zoro # G1803649
- UPC # 755183171862
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Dimensions
Width - Vehicle Lighting | 1 in |
Height - Vehicle Lighting | 5 1/4 in |
Length - Vehicle Lighting | 18 1/4 in |
Overall Height | 5/16 in |
Overall Length | 18 1/4 in |
Overall Diameter | 3 in |
Description
Courtesy Light, Shape Round, Operating Voltage 12.8V DC, Lens Color White, Overall Diameter 3 in, Maximum Brightness 150 lm, Electrical Connection Blunt Cut Wires, Overall Length 18 1/4 in, Includes Electrical Connection Electrical Connection Not Included, Overall Width Not Applicable, Overall Height 5/16 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Screw, Standards Not Applicable, Series Not Applicable, Lighting Technology LED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHUMACHER ELECTRIC Fully Automatic Battery Charger, 12A, 6V/12V, 3A Maintain, Digital Display, LED Indicators. (SC1393)
- PEERLESS Tire Chain, Skid Loaders/Skid Steers, Carbon, V-Bar Ladder Chain Link, Ladder (0341055)
- BUYERS PRODUCTS Forged Mounting Bracket For B46 Forged D-Ring (B46BF)
- SOLAS Prop Vol Ss Sx Drive 19, #8653-141-19 (8653-141-19)
- MAXXIMA Low Beam Headlight, LED, 4" Diameter, Black (VHL-4X6DRL)
- MAXXIMA Strip Light, White, LED, 78" L x 13/32" W (MSLS-78120)
- MAXXIMA Strip Light, White, LED, 24" L x 13/32" W (MSLS-2436)
- MAXXIMA Strip Lighting, Self Adhesive, 36", White (MLS-3654WW-A)
- MAXXIMA Dome Lamp, Clear, 6-1/2" H x 6" Dia. (M84434-A)
- MAXXIMA Strip Light, White, LED, 45" L x 13/32" W (MSLS-4569)
- HELLA Bulb H11B 12V 55W Pg, H11B (H11B)
- Maxxima Automotive Headlight, Signal & Tail Light Assemblies