Shop All Automotive Warning & Marker Lights
Maxxima
Bus Warning Light, LED, 7.2In H, Amber
Mfr # M90070Y
Zoro # G9753301
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 12.8VDC
- Lens Color Amber
- Lighting Technology - Vehicle Lighting LED
- Current Drawn 2.0 A
Product Information
- Brand Maxxima
- MFR # M90070Y
- Zoro # G9753301
- UPC # 755183171275
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Width - Vehicle Lighting | 1 13/32 in |
Diameter - Vehicle Lighting | 7 1/4 in |
Height | 7.2" |
Depth | 1.4" |
Diameter | 7.2" |
Overall Diameter | 7 3/16 in |
Description
Bus Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating Not Rated, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length Not Applicable, Overall Diameter 7 3/16 in, Overall Height Not Applicable, Overall Depth Not Applicable, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Car Cover, 12x24 Full-Size (08105)
- REDLINE DETECTION Redline Ready Smoke Leak Detector (95-0400)
- DEE ZEE 16-19 TITAN BEDMAT 5.5FT BED 2016 (DZ87013)
- ABRITES ADVI SAE J1850 adapter for AVDI J1850 (ABRITES-AVDI-J1850)
- MAXXIMA Clearance Light, LED, Red, Round, 2-1/2 Dia (M11300R)
- MAXXIMA Warning Light, Flashing, 12.8V DC (M20484YWCL-DC)
- MAXXIMA LED Marker Light, Amber, 1-3/4" D (M09105Y)
- MAXXIMA Clearance Light, LED, Amber, Surf, Oval, 4 L (M23015Y)
- MAXXIMA Clearance Light, LED, Amber, 2-1/2 In Dia (M11300Y)
- MAXXIMA Clearance Light, LED, Amber, Surf, Oval, 3 L (3JYC5)
- ECCO Beacon Light, Plastic, 4-29/32" H (6262A)
- Maxxima Automotive Lighting