Shop All Automotive Warning & Marker Lights
Maxxima
Beacon Light, LED, Amber, 5-1/10" Dia.
Mfr # M42720Y
Zoro # G707167188
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color - Vehicle Lighting Amber
- Height - Vehicle Lighting 3 4/5 in
- Diameter - Vehicle Lighting 5 1/10 in
- Voltage 12 to 80V DC
- Light Type - Vehicle Lighting Flashing
Product Information
- Brand Maxxima
- MFR # M42720Y
- Zoro # G707167188
- UPC # 755183182684
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 3 4/5 in |
Diameter - Vehicle Lighting | 5 1/10 in |
Overall Diameter | 5 in |
Overall Height | 3 13/16 in |
Description
Beacon Light, Light Type Flashing Beacon, Light Color Amber, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Connector, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-80V DC, Overall Length Not Applicable, Overall Diameter 5 in, Overall Height 3 13/16 in, Overall Depth Not Applicable, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUNK Carburetor Cleaner, 12.50 oz. (M4814)
- ECCO Camera Cable, 10m 4-Pin (ECTC10-4)
- NGK 2262 V-Power Spark Plug (2262)
- PARKER Male Run Tee, Nylon, 3/8 in. Thread Size (371PTCSP-6-4-6)
- MAXXIMA Clearance Light, LED, Red, Surface, Oval, 3 L (3JYC3)
- MAXXIMA Clearance Light, LED, Amber, Grommet, 2 Dia (M09100Y)
- MAXXIMA Clearance Light, LED, Amber, Rect, 2-7/8 L (AX17YB-KIT)
- MAXXIMA Clearance Marker Light, Red, 1-3/4" D (M09105R)
- MAXXIMA LED CLRNC LGHT AMBER GRMMNT (M20311Y)
- MAXXIMA Clearance Marker Light, Round, 3/4" D (M09100RCL)
- GROTE Marker Lamp, PC Rated 3 In Thin-line, Red (47462)
- Maxxima Automotive Lighting