Shop All Automotive Interior & Compartment Lighting
Maxxima
Back-Up Light, Red, Rectangular, 0.5 A
Mfr # M42214
Zoro # G310473201
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Lens Color Red
- Number of Bulbs 20
- IP Rating IP67
- Features Sealed Moisture Proof Electronics
Product Information
- Brand Maxxima
- MFR # M42214
- Zoro # G310473201
- UPC # 755183183926
- Country of Origin Taiwan, Province of China
- Category Automotive Interior & Compartment Lighting
Dimensions
Overall Depth | 1 13/16 in |
Overall Width | 5 5/16 in |
Overall Height | 3 3/8 in |
Details
Description
Back-Up Light, Lighting Technology LED, Light Type Backup/Reverse Light, Lens Color Red, Shape Rectangular, Overall Diameter Not Applicable, Overall Height 3 3/8 in, Overall Width 5 5/16 in, Overall Depth 1 13/16 in, Current 0.5 A, Electrical Connection PL-3 Connector, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Grommet, Mount Style Surface, Installation Type Permanent, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARP SB CHEVY HEX HEAD BOLT KIT (134-3601)
- MAHLE Engine Oil Filter Housing Seal Kit, Mahle Gs33875 (GS33875)
- GENUINE Vacuum Reservoir, 11652247620 (11652247620)
- AP EXHAUST Muffler-Xlerator Stainless Steel Oval-O/, Xs1235 (XS1235)
- MAXXIMA Courtesy Light, 3/4In, LED, Blue, Clear Lens (M09300BCL)
- MAXXIMA Courtesy, 3/4In, LED, Green, Clear Lens (M09300G)
- MAXXIMA Courtesy Light, 6 LED, 1-1/4In Round, Green (M09400G)
- MAXXIMA License Plate Light, LED, Amber, Round (M25930L)
- MAXXIMA Dome Lamp, LED, 7-1/2" L, 1" W, White (M84406-C)
- MAXXIMA Dome Lamp, LED, 7-1/2" L, 1" W, White (M84405-C)
- STENTENSGOLF StentensGolf FA0048B Maradyne Fan with 4 Blade - 48 V; Black (FA0048B)
- Maxxima Automotive Interior & Compartment Lighting