Shop All Tail Lights, Back Up Lights & Accessories
This Product is Discontinued
Maxxima
Back-Up Light, Clear, 13/64" D, Round (Discontinued)
Mfr # M42324
Zoro # G4847151
This Product is Discontinued
Key Features
- Lens Shape - Vehicle Lighting Round
- Lamp Type Led
- Lens Color Clear
- Voltage 12.8VDC
- Current Drawn 180mA/100mA
Product Information
- Brand Maxxima
- MFR # M42324
- Zoro # G4847151
- UPC # 755183164536
- Country of Origin Korea, Republic of
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Width - Vehicle Lighting | 1 9/10 in |
Diameter - Vehicle Lighting | 4 5/16 in |
Diameter | 23/32" |
Depth | 13/64" |
Overall Diameter | 4 5/16 in |
Description
Back Up Lamp, Light Type Backup/Reverse Light, Lens Color Clear, Shape Round, Overall Diameter 4 5/16 in, Overall Height Not Applicable, Overall Width Not Applicable, Current 100 mA, 180 mA, Mount Type Grommet, Standards J593c, Features Sealed Moisture Corrosion Proof Electronics, Flash Pattern Synchronized/Alternating, Flashes per Minute Variable, Housing Material Polycarbonate, Lens Material Polycarbonate, Operating Voltage 12.8V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.