Shop All LED Strip Lights
Maxxima
Adhesive Strip Light
Mfr # MSLS-2436R
Zoro # G100690351
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Flat
- Voltage - Vehicle Lighting 12.8V DC
- Interior/Exterior Exterior, Interior
- Light Color - Vehicle Lighting Red
- Material Silicone
Product Information
- Brand Maxxima
- MFR # MSLS-2436R
- Zoro # G100690351
- UPC # 755183179653
- Country of Origin Taiwan, Province of China
- Category LED Strip Lights
Dimensions
Length - Vehicle Lighting | 24 in |
Width - Vehicle Lighting | 13/32 in |
Overall Width | 3/8 in |
Overall Length | 24 in |
Overall Height | 1/4 in |
Description
Adhesive Strip Light, Flexibility Flexible, Shape Flat, Operating Voltage 12.8V DC, Light Color Red, IP Rating IP68, Maximum Brightness Not Applicable, Electrical Connection Blunt Cut Wires, Overall Length 24 in, Overall Width 3/8 in, Overall Height 1/4 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Standards Not Applicable, Lighting Technology LED, Current 0.6 A, Features Black PCB Board, Light Type Flexible Strip Light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For GE GENERAL ELECTRIC GE 388 MIDGET GROOVED 10PK (10PAK:WW-1V6A-9)
- NORWELL Classic Onion Outdoor Post Light - Black with Clear Glass (1510-BL-CL)
- DABMAR LIGHTING Fixture, Post Top, 285, B, Cast, Aluminum (GM285-B)
- DITTO 11.5W LED BR40 3000K 103' beam Medium 120V Dim (S9635)
- MAXXIMA Low Profile Strip Light (M84451)
- MAXXIMA Utility Shop Light LED 4 ft 4400 Lumens (MSL-404400F)
- MAXXIMA Shop Light, LED, Motion Sens, 4600 lm, 4 ft. (MSL-404600SC)
- MAXXIMA Low Profile Strip Light (M84453)
- MAXXIMA Utility Shop Light LED 4 ft 4800 Lumens (MSL-404800C)
- MAXXIMA Low Profile Strip Light (M84452)
- BEYOND LED TECHNOLOGY LED Flexible Neon Rope Light|164W|Yellow|3000K|50 Feet|IncludesClips, Connectors & AC PoweredKIT (Epistar-Y)
- Maxxima LED Strip Lights