Shop All Refrigerators
Maxx Cold
Refrigerator 23 cu.ft., Single Door, Commercial Upright, Stainless Steel
Mfr # MXCR-23FD
Zoro # G1910250
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,199.00
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Refrigerator Capactiy 23 Cubic Ft.
- Width 26.8"
- Height 82.25"
- Depth 32.7"
Product Information
- Brand Maxx Cold
- MFR # MXCR-23FD
- Zoro # G1910250
- UPC # 845035004094
- Country of Origin China
- Category Refrigerators
Dimensions
Width | 26.8" |
Height | 82.25" |
Depth | 32.7" |
Details
Color | Stainless Steel |
Refrigerator Capactiy | 23 Cubic Ft. |
Weight | 282 |
Description
Maxx Cold Reach-In Refrigerators keep frequently accessed ingredients within reach and at perfect storage temperatures. Capacity options range from 23 to 72 cubic feet. Choose from single or multi-door models to accommodate your volume requirements. Each reach-in refrigerator is constructed from stainless steel and has features that are meant to meet high-demand applications, including a commercially-rated refrigeration system, door-operated interior lighting and self-closing doors.
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- View the Energy Guide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING COMMERCIAL Immersion Blender, 140 Qt (WSB65)
- CADCO Table Range 14" x 11-1/2", 1500W (KR-S2)
- ALLIANCE KNOB TIMER (F330506)
- ENCORE Handle/Cartridge Kit Cold (KL50-Y006-KT)
- MAXX COLD Sandwich/Salad Prep Station 7.59 CUFT (MXSR29S)
- MAXX COLD Sandwich/Salad Prep Station 15.5 CUFT (MXCR60S)
- MAXX COLD Refrigerator 48 cu.ft., DBL Door, Commercial Merchandiser, Black/Glass (MXM2-48RB)
- MAXX COLD Reach-In Refrigerator, Triple Door, Bottom Mount 66.7 CUFT (MCR-72FD)
- MAXX COLD Refrigerator 49 cu.ft., DBL Door, Comm. Upright, Stainless Int and Ext (MCR-49FD)
- MAXX COLD Undercounter Refrigerator, Compact, Single Door 6.5 CUFT (MXCR27U-FB)
- WHYNTER 46 Bottle Dual Temperature Zone Built-In Wine Refrigerator (BWR-462DZ)
- Maxx Cold Refrigerators