Shop All Refrigerators
Maxx Cold
Refrigerator 12 cu.ft., DBL Door, Undercounter Commercial, Stainless
Mfr # MXCR48U
Zoro # G1910040
product price: $1,899.00
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$1,899.00
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Refrigerator Capactiy 12 Cubic Ft.
- Width 48.3"
- Height 35.5"
- Depth 30"
Product Information
- Brand Maxx Cold
- MFR # MXCR48U
- Zoro # G1910040
- UPC # 845035004186
- Country of Origin China
- Category Refrigerators
Dimensions
Width | 48.3" |
Height | 35.5" |
Depth | 30" |
Details
Color | Stainless Steel |
Refrigerator Capactiy | 12 Cubic Ft. |
Weight | 181 |
Description
The Maxx Cold X-Series 48 in. Undercounter Refrigerator has a capacity of 12 cu. ft. as well as 26 sq. ft. of shelf space. The unit features a two section cabinet with two solid hinged doors, recessed handles, all stainless steel exterior and a painted aluminum interior. An electronic thermostat and digital LED temperature display is simple and visually stimulating while a 3/8HP compressor provides efficient and reliable service.
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
View the Energy Guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION - MOYER DIEBEL Rotor Assembly (0707142)
- BELSHAW Detachable Handle (616-0007C)
- STAR MANUFACTURING 1/8X1/2 Groove Pin Zp (2C-T1008)
- CUISINART Opener Can Deluxe Ss (SCO-60)
- MAXX COLD Double Glass Door Merchandiser Refrigerator, Large, 54 in.W, 50 cu. ft., in Black (MXGDM-50RBHC)
- MAXX COLD Refrigerator 72 cu.ft., 3 Door, Comm. Merchandiser, Black/Glass (MXM3-72RB)
- MAXX COLD Megatop Prep Unit 12 CUFT (MXCR48M)
- MAXX COLD Undercounter Refrigerator, Compact, Single Door 6.5 CUFT (MXCR27U-FB)
- MAXX COLD Refrigerator 23 cu.ft., Single Door, Comm. Merchandiser, Black/Glass (MXM1-23RB)
- MAXX COLD Reach-In Refrigerator, Triple Door, Bottom Mount 66.7 CUFT (MCR-72FD)
- WHYNTER 24 inch Built-In 140 Can Undercounter Stainless Steel Beverage Refrigerator (BBR-148SB)
- Maxx Cold Refrigerators