Shop All Refrigerators
Maxx Cold
Double Glass Door Merchandiser Refrigerator, Large, 54 in.W, 50 cu. ft., in Black
Mfr # MXGDM-50RBHC
Zoro # G209711865
product price: $2,949.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$2,949.99
Free 30-Day Returns
Key Features
- Color Black
- Refrigerator Capactiy 50 cu. ft.
- Overall Depth 33.5"
- Width 54"
- Voltage 120V
Product Information
- Brand Maxx Cold
- MFR # MXGDM-50RBHC
- Zoro # G209711865
- UPC # 845035025495
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 33.5" |
Width | 54" |
Length | 79-1/2 in |
Inside Diameter | 27 in |
Details
Color | Black |
Refrigerator Capactiy | 50 cu. ft. |
Voltage | 120V |
Construction Material | Powder Coated Steel |
Total Capacity | 50 cu. ft. |
Includes | Merchandiser |
Features | Maxx Cold Glass Door Merchandiser refrigerator is designed for durability and visual appeal to display food products for both retail and commercial purposes. The two door merchandiser is energy efficient, has 50 Cubic Ft. of nominal storage capacity and is effective at displaying and regulating the right temperature to preserve freshness and prolong shelf life of on-the-go & beverage products. This double door refrigerator is easy to install, as this merchandiser is equipped with integrated condensate pan, meaning no drain line connection is needed. Simple-to-use, programmable solid-state digital controls deliver accurate temperature regulation and for added security the self-closing doors are provided with a lock and key set. |
Description
Double Glass Door Merchandiser Refrigerator, Large Storage Capacity, 54W, 50 cu. ft. Storage Capacity, in Black
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Sauce Pan w/Cover, 3-1/2 qt, 8 In, SS (SSPAN3WC)
- STARKIST Chunk Light Tuna In Pouch 11 oz., PK12 (518160)
- NU STEEL Nu Steel TG-FU-2 Stainless Steel Funnel (TG-FU-2)
- BROWNE FOODSERVICE Grater, Dual , Long Blade, 18" (746886)
- MAXX COLD Sandwich/Salad Prep Station 15.5 CUFT (MXCR60S)
- MAXX COLD Refrigerator 72 cu.ft., 3 Door, Comm. Merchandiser, Black/Glass (MXM3-72RB)
- MAXX COLD Refrigerator 12 cu.ft., DBL Door, Undercounter Commercial, Stainless (MXCR48U)
- MAXX COLD Undercounter Refrigerator, Single Door 6.7 CUFT (MXSR29U)
- MAXX COLD Megatop Prep Unit 12 CUFT (MXCR48M)
- MAXX COLD Refrigerator 48 cu.ft., DBL Door, Commercial Merchandiser, Black/Glass (MXM2-48RB)
- BEVERAGE-AIR Refrigerated Sandwich Prep Table, 2 Door, 13.9 cu. Ft, 115 Volt (SPE48HC-12)
- Maxx Cold Refrigerators