Shop All Portable Utility Fans
Maxx Air
Portable Barrel Fan, 120 V, 2Speed, 5800 to 10,000 cfm Air, Red
Mfr # BF42BD
Zoro # G308104353
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$627.99
Free 30-Day Returns
Product Information
- Brand Maxx Air
- MFR # BF42BD
- Zoro # G308104353
- UPC # 47242736434
- Country of Origin United States
- Category Portable Utility Fans
Description
The MaxxAir 42 in twospeed portable drum fan is a big air mover This fan is ideal for moving large volumes of hot air quickly and efficiently to keep people and machines cooled off The drum fan is useful in indoors, on the factory floor, in a warehouse or in a barn with livestock where highvelocity air movement is needed This fan is beltdriven for quieter operation and longevity and has a rugged, 22 ga steel powdercoated housing for durability The grille is OSHA compliant, rustresistant and powdercoated
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Ax20 Gripnotch Browning Belt (AX20)
- DANFOSS XGE Fan Speed Controller 4C (061H3140)
- DEFLECTO Magnetic 5" x 12" Vent Covers, Pack/3 (MVCX512)
- QMARK Recessed Electric Wall-Mount Heater, Recessed, 200 to 1500 W, 120V AC (HT1502SS)
- MAXX AIR 14 In. 3-Speed Misting Fan with 40 Gallon Tank (CDMP1420BLU)
- MAXX AIR 2800 CFM 3-Speed High Velocity Floor Drying Fan (HVCF2800)
- MAXX AIR Direct Drive Drum Fan, 656 A, 120 V, 2Speed, 460 to 710 rpm Speed, 6300 to 9000 cfm Air, Steel (BF36DD)
- MAXX AIR MaxxAir BF24TF Tilt Fan, 1750 to 3200 cfm, 120 V, Yellow (BF24TFRED)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NV2)
- GLOBAL EQUIPMENT 30" Industrial Pedestal Oscillating Fan, 8775 CFM, 1/3 HP (FS-75X-C)
- DAYTON High Temperature Industrial Fan, Phase 1 (216NT1)
- Maxx Air Portable Utility Fans