Maxx Air

MAXXAIR VENT 0004500K Roof Vent Remote Control Powered Opening With Smoke


product price: $405.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

The MaxxFan remote control operates all fan functions from the palm of your hand. The first ever all-in-one RV vent fan that automatically provides rain free ventilation.

Specifications
  • Weight - 15.3000
  • Type - Remote Control Powered Opening
  • Color - Smoke
  • With Screen
  • With Fan
  • With Mounting Hardware
Features
  • Brings In Fresh Air And Removes Hot Musty Air And Odors
  • Easy To Remove Interior Insect Screen, Simply Rotate Four Retaining Knobs To Remove Screen For Cleaning, No Tools Required
  • Twin Lifting Arms, No More Lid Fluttering In High Winds Or When Driving
  • Keypad Controls Fan Speed, Thermostat, Air Intake And Exhaust Functions
  • Fan Runs With Lid Closed To Circulate Air (Ceiling Fan Mode). Rain Sensor Closes Lid If It Rains
  • Fits All Standard 14 in. X 14 in. Roof Openings
  • Waterproof, Molded Mounting Holes For Easy Installation Of MaxxAir Vent Covers

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.