Shop All Bathroom Fans
Maxx Air
Ceiling, Wall Bathroom Fan, Ventilation Fan, Exhaust Fan, 70 cfm, 4 in. Duct Dia., 120 V, No
Mfr # NX704
Zoro # G4069086
$38.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120 V
- Mounting Location Ceiling, Wall
- CFM @ 0.100-In. SP 70
- Includes Bath Fan, Grille
- Watts 55 W
Product Information
- Brand Maxx Air
- MFR # NX704
- Zoro # G4069086
- Country of Origin Multiple
- Category Bathroom Fans
Dimensions
Duct Dia. | 4 in. |
Width (In.) | 10.25 in. |
Height (In.) | 3.75 in. |
Depth (In.) | 10.25 in. |
Details
Voltage | 120 V |
Mounting Location | Ceiling, Wall |
CFM @ 0.100-In. SP | 70 |
Includes | Bath Fan, Grille |
Watts | 55 W |
Amps | 1.8 A |
Housing Material | Steel Housing, Polymeric Grille |
Number of Speeds | 1 |
Lighted | No |
Heater | No |
Construction Material | Metal |
Item | Bathroom Fan, Ventilation Fan, Exhaust Fan |
Hz | 60 |
Standards | UL Listed |
Grille Color | White |
Motor Type | Direct |
Description
Contractor Bath Fan 5.5 Sones 4in 70CFM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Leak Detector, Blue, 1 gal. (4182-08)
- TITE SEAL SLFADH WP FLSHNG 4""X100' (TS4100)
- AIR-CARE Kool-Wrap Air Conditioner Filter (KW0004)
- LOCHINVAR Ignition Module (RLY2402)
- MAXX AIR Ceiling, Wall Bathroom Fan, Ventilation Fan, Exhaust Fan, 3 in. Duct Dia., 120 V, No (NX503UPS)
- AERO PURE Aero Pure AP90-SL W ow Profile 90 CFM 0.3 Sones Slim Fit Bathroom Ceiling Fan with LED Light Pad & Grille; White (AP90-SL W)
- DAYTON Bath Exhaust Fan, 395 cfm cfm, 17 7/16 X 8in Duct Dia., 115 V, No (60RG45)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified (AE110S)
- FROST KING 0 CFM 0 Sones Exhaust Fan (EC108)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified (ZB110)
- CANARM Duct Bath Fan, 70 cfm, 4" Duct Dia., 120v (BPT12-13H)
- Maxx Air Bathroom Fans