Shop All Attic Exhaust Ventilators
Maxx Air
4000 Series 1,600 CFM Roof Mount Power Attic Ventilator in Black
Mfr # CX4000AMBLUPS
Zoro # G4069619
original price:
$175.99
12% off
new price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Control Method - Roof Ventilators Manual
- Max. Attic Area (Sq.-Ft.) 2,400 sq. ft.
- Hz 60
- Amps 5.1 A
Product Information
- Brand Maxx Air
- MFR # CX4000AMBLUPS
- Zoro # G4069619
- Country of Origin Multiple
- Category Attic Exhaust Ventilators
Dimensions
Dome Dia. (In.) | 26 in. |
Details
Voltage | 120 V |
Control Method - Roof Ventilators | Manual |
Max. Attic Area (Sq.-Ft.) | 2,400 sq. ft. |
Item - Roof Ventilators | Attic Ventilator |
Hz | 60 |
Amps | 5.1 A |
CFM @ 0.000-In. SP | 1,600 CFM |
Free Air Intake Required (Sq.-Ft.) | 670 sq. in. |
Dome Material | Steel |
Color | Red violet |
Thermostat Temp. (Deg. F) | 50 - 120 deg. F |
Item | Attic Ventilator |
Type | Direct |
Mounting Location - Roof Ventilators | Roof |
Includes | Attic Fan, Adjustable Thermostat |
Power Type | Electric |
Description
Galv Blk Roof Mount Ventilator 1600CFM
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Fiberglass Air Filter, 19x27x1", MERV 5 (5C459)
- SWIVEL 66012 12 in. x 50 ft. Aluminum Flashing 0.0078 in. (SW603592)
- HI-TECH DURAVENT Ducting Hose, 1 In. ID, 50 ft. L, Rubber (2101-0100-1550)
- B & K PELVENT APPLNC ADPTR 3"" (3PVL-ADR)
- MAXX AIR 4000 Series 1,600 CFM Roof Mount Power Attic Ventilator in Brown (CX4000AMBRUPS)
- MAXX AIR 1,300 CFM Gable Mount Power Attic Ventilator (CX1500UPS)
- MAXX AIR 2001 Series 1,400 CFM Roof Mount Power Attic Ventilator in Black (CX2001AMBLUPS)
- MAXX AIR 433 CFM Solar Powered Gable Mount Power Attic Ventilator with Panel (CXSOLGBUPS)
- MAXX AIR 1000 Series 1,080 CFM Roof Mount Power Attic Ventilator in Brown (CX1000AMBRUPS)
- MAXX AIR 433 CFM Solar Powered Roof Mount Power Attic Ventilator with Panel in Weathered Gray (CXSOLRWGUPS)
- QUIETCOOL QUIETCOOL Steel 9.75"H 16.5"W Exhst Fan (AFG SMT PRO-2.0)
- Maxx Air Attic Exhaust Ventilators