Shop All Whole House Fans
Maxx Air
24 In. 2-Speed Direct Drive Whole House Fan with Shutter
Mfr # CX242DDWTUPS
Zoro # G4069585
product price: $329.80
/ea
Free Shipping & Returns
$329.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct
- Fan Voltage 120 V
- Speed 2
- Height (In.) 11 in.
- Width (In.) 28.5 in.
Product Information
- Brand Maxx Air
- MFR # CX242DDWTUPS
- Zoro # G4069585
- UPC # 47242024227
- Country of Origin United States
- Category Whole House Fans
Dimensions
Height (In.) | 11 in. |
Width (In.) | 28.5 in. |
Depth (In.) | 28.5 in. |
Details
Exhaust/Supply Fan Item | Whole House Exhaust Fan |
Type | Direct |
Fan Voltage | 120 V |
Item | Direct Drive Whole House Fan,24 in |
Speed | 2 |
Hz | 60 |
Includes | 24" Whole House Fan, Automatic Shutter, Hi/Low Switch, On/Off Switch |
Description
Direct Drive Whole House Fan,24 in
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Counter Flow Vent Type, Fan Forced Convection (5008632)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 30K BTU (BPNR410-34 LCA)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x36", MERV 13 (5W430)
- FLEXIBLE TECHNOLOGIES S-Tl Thermaflex Flexible Hvac Duct - 16 Inch Diameter (0526-1600-0002-10)
- MAXX AIR 30 In. 2-Speed Direct Drive Whole House Fan with Shutter (CX302DDWT)
- MAXX AIR Whole House Exhaust Fan 120 V, 6,800 / 9,700 CFM (CX36BD2SPD)
- MAXX AIR 30 In. 2-Speed Belt Drive Whole House Fan with Shutter (CX30BD-2SPD)
- MAXX AIR 24 In. 2-Speed Belt Drive Whole House Fan with Shutter (CX24BDM-2 SPD)
- DAYTON Whole House Fan, 36 In, 115 Volt (1LXN8)
- QUIETCOOL Whole House Fan, 2255 CFM, 115W (QC ES-2250)
- QUIETCOOL RM WHF-4.0DG2 Steel Roof Whole House Fan (RM WHF-4.0-DG2)
- Maxx Air Whole House Fans