Shop All Attic Exhaust Ventilators
Maxx Air
2001 Series 1,400 CFM Roof Mount Power Attic Ventilator in Weathered Gray
Mfr # CX2001AMWGUPS
Zoro # G4069661
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Control Method - Roof Ventilators Manual
- Max. Attic Area (Sq.-Ft.) 2,000 sq. ft.
- Hz 60
- Amps 0.166666666666667
Product Information
- Brand Maxx Air
- MFR # CX2001AMWGUPS
- Zoro # G4069661
- Country of Origin Multiple
- Category Attic Exhaust Ventilators
Dimensions
Dome Dia. (In.) | 26 in. |
Details
Voltage | 120 V |
Control Method - Roof Ventilators | Manual |
Max. Attic Area (Sq.-Ft.) | 2,000 sq. ft. |
Item - Roof Ventilators | Attic Ventilator |
Hz | 60 |
Amps | 0.166666666666667 |
CFM @ 0.000-In. SP | 1,400 CFM |
Free Air Intake Required (Sq.-Ft.) | 670 sq. in. |
Dome Material | Steel |
Color | Red violet |
Thermostat Temp. (Deg. F) | 50 - 120 deg. F |
Item | Power Attic Ventilator |
Includes | Attic Fan, Adjustable Thermostat |
Type | Direct |
Mounting Location - Roof Ventilators | Roof |
Power Type | Electric |
Description
Galv WG Roof Mount Ventilator,1400 CFM
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCARE Portable Humidifier, -, 2 gal, 1,000 sq. ft., Tabletop, White/Blue (7D6 100)
- LEGEND VALVE 1/2" S-437 RADIATOR VALVE (110-123)
- RHEEM 46-25107-04 Transformer (46-25107-0)
- ALL-FILTERS 16X20X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (16202.C 6PK)
- MAXX AIR 4000 Series 1,600 CFM Roof Mount Power Attic Ventilator in Weathered Gray (CX4000AMWGUPS)
- MAXX AIR 433 CFM Solar Powered Roof Mount Power Attic Ventilator with Panel in Brown (CXSOLRFBRNUPS)
- MAXX AIR 4000 Series 1,600 CFM Roof Mount Power Attic Ventilator in Brown (CX4000AMBRUPS)
- MAXX AIR 2001 Series 1,400 CFM Roof Mount Power Attic Ventilator in Black (CX2001AMBLUPS)
- MAXX AIR 433 CFM Solar Powered Roof Mount Power Attic Ventilator with Panel in Weathered Gray (CXSOLRWGUPS)
- MAXX AIR 1000 Series 1,080 CFM Roof Mount Power Attic Ventilator in Brown (CX1000AMBRUPS)
- SMART VENT FLOOD VENT WALL WD 14.5in. (1540-570)
- Maxx Air Attic Exhaust Ventilators