Shop All Residential Fans
This Product is Discontinued
Maxx Air
20" Pedestal Fan, Outdoor Rated (Discontinued)
Mfr # HVPF20OR
Zoro # G7739195
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blade Dia. 5-1/2"
- Height 52"
- Voltage 120V / 60 Hz
- Watts 120
Product Information
- Brand Maxx Air
- MFR # HVPF20OR
- Zoro # G7739195
- UPC # 047242061635
- Country of Origin China
- Category Residential Fans
Dimensions
Blade Dia. | 5-1/2" |
Height | 52" |
Details
Item | Pedestal Fan |
Voltage | 120V / 60 Hz |
Watts | 120 |
Description
Pedestal Fan,Outdoor Rated,20 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.