Shop All Attic Exhaust Ventilators
Maxx Air
1,300 CFM Gable Mount Power Attic Ventilator
Mfr # CX1500UPS
Zoro # G4069670
Free Shipping & Returns
$125.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Control Method - Roof Ventilators Manual
- Max. Attic Area (Sq.-Ft.) 1,850 sq. ft.
- Hz 60
- Amps 2.6 A
Product Information
- Brand Maxx Air
- MFR # CX1500UPS
- Zoro # G4069670
- Country of Origin United States
- Category Attic Exhaust Ventilators
Details
Voltage | 120 V |
Control Method - Roof Ventilators | Manual |
Max. Attic Area (Sq.-Ft.) | 1,850 sq. ft. |
Item - Roof Ventilators | Attic Ventilator |
Hz | 60 |
Amps | 2.6 A |
CFM @ 0.000-In. SP | 1,300 CFM |
Free Air Intake Required (Sq.-Ft.) | 624 sq. in. |
Dome Material | Steel |
Color | Mill |
Thermostat Temp. (Deg. F) | 50 - 120 deg. F |
Item | Power Attic Ventilator |
Mounting Location - Roof Ventilators | Gable |
Type | Direct |
Includes | Attic Fan, Adjustable Thermostat, Mounting Brackets |
Power Type | Electric |
Description
Gable Mount Roof Ventilator 1300 CFM
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Head Pressure Control, 5/8 In (LAC5-295HP)
- DAYTON Blower with Drive Package (43XH09)
- DAYTON Open Drip Proof Motor (1VLD1)
- NORDFAB Round Duct Reducer, 9 in x 6 in Duct Dia, Galvanized Steel, 22 ga GA, 9 in W, 9" L, 9 in H (8040025883)
- MAXX AIR 4000 Series 1,600 CFM Roof Mount Power Attic Ventilator in Brown (CX4000AMBRUPS)
- MAXX AIR 2001 Series 1,400 CFM Roof Mount Power Attic Ventilator in Black (CX2001AMBLUPS)
- MAXX AIR 433 CFM Solar Powered Roof Mount Power Attic Ventilator with Panel in Brown (CXSOLRFBRNUPS)
- MAXX AIR 433 CFM Solar Powered Roof Mount Power Attic Ventilator with Panel in Black (CXSOLRFBLKUPS)
- MAXX AIR 4000 Series 1,600 CFM Roof Mount Power Attic Ventilator in Weathered Gray (CX4000AMWGUPS)
- MAXX AIR 2001 Series 1,400 CFM Roof Mount Power Attic Ventilator in Mill (CX2001AMUPS)
- QUIETCOOL 1452 CFM Attic Fan, 120V (GA ES-1500)
- Maxx Air Attic Exhaust Ventilators