Shop All Diagnostic and Monitoring Instruments and Supplies
Maxtec
Test Lung, Up to 600mL, 230g
Mfr # R500P19
Zoro # G2784610
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Up to 600mL
- Resistance 5cm H20/L/sec
- Weight 230 g
- Dimensions 300mm L x 100mm W x 43mm D
- Compliance 0.02L/cmH20
Product Information
- Brand Maxtec
- MFR # R500P19
- Zoro # G2784610
- Country of Origin Taiwan, Province of China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Dimensions | 300mm L x 100mm W x 43mm D |
Details
Item | Test Lung |
Volume | Up to 600mL |
Resistance | 5cm H20/L/sec |
Weight | 230 g |
Compliance | 0.02L/cmH20 |
Industry Type | Healthcare |
Description
Item Test Lung, Volume Up to 600mL, Resistance 5cm H20/L/sec, Dimensions 300mm L x 100mm W x 43mm D, Compliance 0.02L/cmH20, Weight 230 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Orange, 9 ft. L x 2-1/2" W x 3" H (31091 OR)
- DMI Folding Cane, Standard, 14in H, Blue, Single (502-1325-0100)
- Q-TIPS Q-Tips Cotton Swab Anti-Bacterial, PK3600 (32477)
- NORTH AMERICAN RESCUE Bleeding Control Kit, 10pcs, 5x7", Red (80-0452)
- MAXTEC Analyzer, N2, 2-1/2" H x 2-1/2" Wx3-1/2" D (R218P05)
- MAXTEC Analyzer, O2, 3-3/4" H x 3" Wx1-11/32" D (R217P52)
- MAXTEC Single Coil Hose, Grn, Female Hand Tighten (R127P35)
- MAXTEC Dovetail Assembly, Aluminum, Analyzers (R217P23)
- MAXTEC Analyzer, O2, 4" H x 3" Wx1-11/32" D (R217P42)
- MAXTEC Analyzer, O2, 2-1/2" H x 2-1/2" Wx3-1/2" D (R218P15)
- VON KLAUS Senn-Miller Retractor, 6.375in, Double-Ended, Blunt, German Grade (VK120-0509)
- Maxtec Diagnostic and Monitoring Instruments and Supplies