Shop All Medical Equipment Parts
Maxtec
Single Coil Hose, 6 ft., Chemtron Air Conn
Mfr # R129P71
Zoro # G9224442
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Blenders
- Hose Length 6 ft
- Gas Type Air
- Hose Color Yellow
- Inlet Connection DISS, Hex Nut Air Fitting
Product Information
- Brand Maxtec
- MFR # R129P71
- Zoro # G9224442
- Country of Origin United States
- Category Medical Equipment Parts
Dimensions
Hose Length | 6 ft |
Hose Dia. | 1/4 in |
Details
Item | Single Coil Hose |
For Use With | Blenders |
Gas Type | Air |
Hose Color | Yellow |
Inlet Connection | DISS, Hex Nut Air Fitting |
Outlet Connection | Chemtron Air Wall Connector |
Standards | ISO 5359 |
Industry Type | Healthcare |
Burst Pressure | 1,000 psi |
Hose Material | Polyurethane |
Description
Single Coil Hose, Hose Length 6 ft, Gas Type Air, Hose Color Yellow, For Use With Blenders, Inlet Connection DISS, Hex Nut Air Fitting, Outlet Connection Chemtron Air Wall Connector, Hose Dia. 1/4 in, Hose Material Polyurethane, Burst Pressure 1,000 psi, Standards ISO 5359
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK4 (3-001)
- HOSPECO Maxi Pads- Regular (HOS 4-147)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (31051 BK)
- AEK NAR Compressed Gauze (EN9520)
- ILC Replacement for Halco F14t12cw replacement light bulb lamp (F14T12CW HALCO)
- COVIDIEN Wall Mount Bracket, Steel, White (3GWB10024C)
- ILC Replacement for Datex Ohmeda C2586dp0 Disposable Direct-connect ECG Cables (C2586DP0 DISPOSABLE DIRECT-CONNECT ECG CABLES DAT)
- ILB GOLD Replacement For Carefusion, Viasys Avea 16448 Oxygen Sensors (VIASYS AVEA 16448 OXYGEN SENSORS)
- ILC Replacement For INFINIUM OMNI II ECG LEADWIRES (WX-URZQ-0)
- ILC Replacement for Mindray Datascope 0012-00-1503-03 5 Leads Snap (0012-00-1503-03 5 LEADS SNAP MINDRAY DATASCOPE)
- ILC Replacement for Cables AND Sensors Ru-se-p0 (RU-SE-P0 CABLES AND SENSORS)
- Maxtec Medical Equipment Parts