Shop All Pulse Generators
Maxtec
Sensor, 150cm, for Mfr. No. RS-2414-15 HP
Mfr # R134P37-003
Zoro # G2785380
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. RS-2414-15 HP
- Material Silicon
- Measures SpO2 and Pulse Rate
- Length 59 1/16 in
Product Information
- Brand Maxtec
- MFR # R134P37-003
- Zoro # G2785380
- Country of Origin Germany
- Category Pulse Generators
Dimensions
Length | 59 1/16 in |
Details
Item | Sensor |
For Use With | Mfr. No. RS-2414-15 HP |
Material | Silicon |
Measures | SpO2 and Pulse Rate |
Description
Sensor, Length 59 1/16 in, Material Silicon, Measures SpO2 and Pulse Rate, For Use With Mfr. No. RS-2414-15 HP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 47"L, RH, 304SS (062714000003)
- ZORO SELECT Straight 1/2 in Hose I.D, 3/8"-18 Thread (707002-0806)
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 1-1/4 in ID x 1.687 in OD x 1/4 in W, Nitrile Lip (12336)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Steel, Color: Silver (30E713)
- SHIMPO Pulse Generator, Rotary, 1000 PPR (RE1B-1000F)
- DART CONTROLS PulseGenerator, 1 Pulse/Rev, 4.5 to 24 VDC (PU-2E)
- DART CONTROLS Pulse Generator, Hall Effect (PU-40E)
- DART CONTROLS PulseGenerator, 10 Pulse/Rev, 4.5 to 24vdc (PU-20E)
- Maxtec Pulse Generators