Shop All Diagnostic and Monitoring Instruments and Supplies
Maxtec
Pediatric Test Lung, Up to 400mL, 140g
Mfr # R500P20
Zoro # G2784601
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Up to 400mL
- Weight 140 g
- Resistance 5cm H20/L/sec
- Dimensions 240mm L x 100mm W x 43mm D
- Compliance 0.01L/cmH20
Product Information
- Brand Maxtec
- MFR # R500P20
- Zoro # G2784601
- Country of Origin Taiwan, Province of China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Dimensions | 240mm L x 100mm W x 43mm D |
Details
Item | Pediatric Test Lung |
Volume | Up to 400mL |
Weight | 140 g |
Resistance | 5cm H20/L/sec |
Compliance | 0.01L/cmH20 |
Industry Type | Healthcare |
Description
Item Pediatric Test Lung, Volume Up to 400mL, Resistance 5cm H20/L/sec, Dimensions 240mm L x 100mm W x 43mm D, Compliance 0.01L/cmH20, Weight 140 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Cotton Tip Swab, Non-Sterile, 6In., PK1000 (0205)
- DEALMED Instant Cold Pack, 6" X 8", 24/Cs, 24PK (787530)
- ZORO SELECT Disposable Thermometer, Oral, Metric, White (21-770)
- WOUND SEAL Blood Stopper, Clotting Agents, PK2 (90358)
- MAXTEC Large Finger Probe, 100cm, Mfr.No.F-3012 (R118P06)
- MAXTEC Analyzer, O2, 4" H x 3" Wx1-11/32" D (R217P42)
- MAXTEC Test Lung, Up to 600mL, 230g (R500P19)
- MAXTEC Analyzer, N2, 2-1/2" H x 2-1/2" Wx3-1/2" D (R218P05)
- MAXTEC Analyzer, N2, 3-3/4" H x 3" Wx1-11/32" D (R217P67)
- MAXTEC Analyzer, O2, 2-1/2" H x 2-1/2" Wx3-1/2" D (R218P15)
- MILTON INDUSTRIES BODYFemale 1/4" Body L-Style (MIS-790)
- Maxtec Diagnostic Equipment