Shop All Oxygen Regulators
Maxtec
Oxygen Sensor, Medical, Lead 10" L
Mfr # R116P82-001
Zoro # G5073341
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Medical
- Lead Length 10 in
- Number of Leads 1
- OEM Part Number R116P82-001
Product Information
- Brand Maxtec
- MFR # R116P82-001
- Zoro # G5073341
- Country of Origin United States
- Category Oxygen Regulators
Dimensions
Lead Length | 10 in |
Details
Item | Oxygen Sensor |
Application | Medical |
Number of Leads | 1 |
OEM Part Number | R116P82-001 |
Description
Oxygen Sensor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYLENOL Cold and Flu Severe Yellow Extra Strength Acetaminophen 6 ct (97563)
- COVIDIEN Wall Mount Enclosure, 5 Qt (SWMU100609)
- CYNAMED Automatic Feeding Syringe, 50mL (CYZR-0219)
- FIRST AID ONLY Burn Gel, 3.5g, 60 Per Pack (AN404-10)
- MAXTEC Flow Indicator, Wht Knob, Up to 30Lpm Flow (R500P23)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P03-004)
- MAXTEC Flw Mtr, Up to 70Lpm, Ohmeda Quick Connect (R302P06)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-013)
- MAXTEC Flowmeter, 4" L x 1"W x 1"H, Plastic (RP34P03-002)
- MAXTEC Flw Mtr, Up to 15Lpm, Ohmeda Quick Connect (R302P01)
- IRON DUCK Oxygen Bag, Green, 27" L, 13" W (34016D-GN)
- Maxtec Oxygen Regulators