Shop All Diagnostic and Monitoring Instruments and Supplies
Maxtec
Large Finger Probe, for Mfr. No.F-3222-12
Mfr # R118P36
Zoro # G9224004
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Measures SpO2 and Pulse Rate
- For Use With Mfr. No. F-3222-12 BCI
- Length 39 3/8 in
- Industry Type Healthcare
Product Information
- Brand Maxtec
- MFR # R118P36
- Zoro # G9224004
- Country of Origin Germany
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Length | 39 3/8 in |
Details
Item | Large Finger Probe |
Material | Plastic |
Measures | SpO2 and Pulse Rate |
For Use With | Mfr. No. F-3222-12 BCI |
Industry Type | Healthcare |
Description
Large Finger Probe, Length 39 3/8 in, Material Plastic, Measures SpO2 and Pulse Rate, For Use With Mfr. No. F-3222-12 BCI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIDE MOBILITY Lift Chair Hand Control Remote (CTL150060)
- HEARTSINE Sam 360P AED (PAD-360P)
- DYNAREX Sensi Wrap, 1" x 5 yd., Tan, PK30 (3171)
- 3M Medical Tape Transpore 1 x 10 yds White, 12Box (1534-1)
- MAXTEC Analyzer, N2, 3-3/4" H x 3" Wx1-11/32" D (R217P67)
- MAXTEC Dual Coil Hose, Diss Fem Hand Tighten Air (R129P02-001)
- MAXTEC Pediatric Test Lung, Up to 400mL, 140g (R500P20)
- MAXTEC Barbed Adapter, Plastic, Analyzers (R207P17)
- MAXTEC Large Finger Probe, 100cm, Mfr.No.F-3012 (R118P06)
- MAXTEC Analyzer, O2, 2-1/2" H x 2-1/2" Wx3-1/2" D (R218P16)
- GROHE Universal Snap Coupling 1.5 gpm (64999000)
- Maxtec Diagnostic and Monitoring Instruments and Supplies