Shop All Medical Equipment Bags & Cases
Maxtec
High Flow Kit Accessory, 1" L x 1"W x 1"H
Mfr # R219P49-001
Zoro # G5110703
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 1 in L x 1 in W x 1 in H
- For Use With Bird Blender
- Material Plastic/Aluminum/Stainless Steel
Product Information
- Brand Maxtec
- MFR # R219P49-001
- Zoro # G5110703
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Dimensions | 1 in L x 1 in W x 1 in H |
Details
For Use With | Bird Blender |
Item | High Flow Kit Accessory |
Material | Plastic/Aluminum/Stainless Steel |
Description
High Flow Kit Accessory, For Use With Bird Blender, Dimensions 1 in L x 1 in W x 1 in H, Material Plastic/Aluminum/Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOVE Dove Men+Care Clean Body And Face Wash 13.5 oz. Bottle, PK6 (01412)
- FIRST AID ONLY Over the Counter Pain Relief Medication for First Aid Cabinet, 20 Tabs (FAE-7014)
- ZORO SELECT Unitized First Aid Kit, Metal, 10 Person (54582)
- HOSPECO Liner, Waxed, Receptacle 500PK (HOSKL)
- STERICYCLE RMW MB System w/Spill Kit, 5 Gal (5GWMSK)
- R&B FABRICATIONS Intubation Case, Red, 14" L (RB-S400X-RD)
- MUTUAL INDUSTRIES 25 Person Weatherproof First Aid Kit (50002)
- DEALMED First Responder Trauma Bag, Medium, Orange, Ea (787230)
- AEROHEALTHCARE Trolley Bag, Healthcare, (holds 4 Manikins) (IM13-SA18)
- MEDSOURCE IV Bag, Navy (MS-B3361)
- EMI Glove Case, Black, 4" L (602)
- Maxtec Medical Equipment Bags & Cases