Shop All Oxygen Regulators
Maxtec
Flw Mtr, Up to 70Lpm, Chemtron Quick Cnnct
Mfr # R303P06
Zoro # G2784726
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Color Green
- Flow Range Up to 70Lpm
- Flow Meter Connection Chemetron Quick Connect
- Housing Material Lexan(R)
- Graduation Subdivisions 5 (0-70) 1/min
Product Information
- Brand Maxtec
- MFR # R303P06
- Zoro # G2784726
- Country of Origin United States
- Category Oxygen Regulators
Details
Item | Flow Meter |
Knob Color | Green |
Flow Range | Up to 70Lpm |
Flow Meter Connection | Chemetron Quick Connect |
Housing Material | Lexan(R) |
Graduation Subdivisions | 5 (0-70) 1/min |
Standards | ISO1502 |
Flow Meter Outlet | Standard DISS |
Industry Type | Healthcare |
Description
Flow Meter, Knob Color Green, Flow Range Up to 70Lpm, Flow Meter Connection Chemetron Quick Connect, Flow Meter Outlet Standard DISS, Graduation Subdivisions 5 (0-70) 1/min, Housing Material LEXAN(R), Standards ISO1502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Instant Cold Pack, 6" X 8", 24/Cs, 24PK (787530)
- FIRST AID ONLY 4 oz Burn Relief Gel (BJ4-01)
- CLINTON Double Weight Rac with Mirror, Gray (7031-F-1GR)
- CREST HEALTHCARE Bedside Station, For Cornell (B-122C)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-003)
- MAXTEC Flow Meter, Up to 15Lpm, Standard DISS (RP34P03-001)
- MAXTEC Flowmeter, 4" L x 1"W x 1"H, Plastic (RP34P03-002)
- MAXTEC Flw Mtr, Up to 15Lpm, Ohmeda Quick Connect (R302P01)
- MAXTEC Flw Mtr, Up to 70Lpm, Ohmeda Quick Connect (R302P06)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P03-004)
- MAXTEC Flow Meter, Up to 5Lpm, Standard DISS (RP34P03-009)
- Maxtec Respiratory Equipment